Beli floor scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEWINN Floor Scale
    Mulai

    Rp30.999.900

    GEWINN Floor Scale
    atribut:
    • Platform Size (mm): 100x100
    • Capacity (t): 2
    • Resolution (kg): 0.5
  2. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.199.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  3. Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)
    Mulai

    Rp129.999.900

    Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)
    Deskripsi:
    Optima OP-916 Stainless Steel Floor Scale Package with LCD Indicator, 4' x 4', 5000 lbs x 1 lb, NTEP, Class IIIThe Optima OP-916 floor scale is a tough and easily cleanable industrial scale thanks to its welded 304 stainless steel construction. The base features a smooth top, side access j-box, and four hermetically sealed IP69K rated load cells. 
    atribut:
    • Cable Length (ft): 20
    • Capacity (lbs): 5000
    • Construction: 304 stainless steel
    • Dimensions (inch): 48x48x4.2
    • Expected Readability (lbs): 1
    • IP Rating: IP65/IP69K
    • Overload Protection: 200%
    • Weighing Unit: lb, kg
  4. TORBAL Digital Scale Floor (Timbangan Digital)
    Mulai

    Rp23.999.900

    TORBAL Digital Scale Floor (Timbangan Digital)
    Deskripsi:
    These digital floor scales offer excellent weighing capabilities for quality control, production, warehousing, and packing applications.
    atribut:
    • UNSPSC: 41111509
    • Application Modes: Animal/Dynamic Weighing; Check Weighing; Parts Counting; Percent Weighing; Weighing (7 Units)
    • Digital/Mechanical: Digital
    • Housing Material: Stainless Steel
    • Includes: AC Adapter
    • Overall Height (inch): 34-5/16
    • Platform Material: Stainless Steel
    • Power Unit: 12V DC
    • Scale Connection Ports: RS-232
    • Scale Display: LED
    • Scale Item: Floor Scale
    • Washdown: No
  5. Superior Pack Stretch Film Manual (Plastic Wrap)
    Mulai

    Rp48.900

    Superior Pack Stretch Film Manual (Plastic Wrap)
    atribut:
    • Color: Transparent
    • Material: LLDPE
    • Width (cm): 50
  6. MKcells Digital Floor Scale (FULL DIGITAL)
    Mulai

    Rp28.999.900

    MKcells Digital Floor Scale (FULL DIGITAL)
    Deskripsi:
    Built in thermal printer: allow single weigh, fixed printing format, not support printing record checkingCalibration switch codeRS232 communication interface, multi communication protocolPower on auto zero-setting range, manual zero-setting range can be set separately, zero tracing can be setDigital load cell SN checking, overload record checking functionAutomatic manual and corner-difference and adjustmentRandom charging by indicatorEncryption function is available while load cell and indicator is communicatingEquipped with EMC protectionInput password before calibration and adjustingSupport regular shutdown, random code decryption functionAuto networking and auto auto-creating weighing scale systemPlastic housingClock function: year, month, date, hour, minute, second, auto leap year, leap monthSupport accumulation, clear, unit switching, by function key checking, printing accumulation data, times..etc
    atribut:
    • Serial Communication Interface: RS232. 600-19200bps optional
    • Digital Load Cell Connection Quantity (pcs): 1-4
    • Storage Temperature (°C): -10 to 60, Storage Humidity :≤95% (RH)
    • Digital Load Cell Power Supply (V/mA): DC 12/750
    • Display: 6 LED digital tube with 1.2 inch red light, 7 state instruction
    • Transmission Speed Rate (bps): 19200
    • Indicator Power Supply (V/Hz): 110V-200/50, Switch power supply
  7. Excellent Scale Floor Scale Single Frame
    Mulai

    Rp31.999.900

    Excellent Scale Floor Scale Single Frame
    Deskripsi:
    Indicator A12+E:Only weighing functionwith RS-232other function is optional
    atribut:
    • Interface: RS-232
  8. SOJIKYO Movable Floor Scale
    Mulai

    Rp3.399.900

    SOJIKYO Movable Floor Scale
    Deskripsi:
    Movable Floor Scale seri PS ini ideal untuk aplikasi intensif di lingkungan penimbangan apa pun. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Struktur cat epoksi ketahanan tinggi dan platform baja tahan karat. Dilengkapi dengen 4 roda berukuran besar untuk memudahkan mobilitas penimbangan barang Anda. Oleh karena itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Platform Dimension (cm): 52x60
    • Type: Skala Platform Elektronik
    • Keyboard: 20 kunci dengan 1 memori harga satuan yang telah ditentukan sebelumnya
    • Unit Measuring: Kg
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  9. Optima Scale Digital Scale Floor Ramp Mild Steel Painted (Timbangan Digital)
    Mulai

    Rp22.999.900

    Optima Scale Digital Scale Floor Ramp Mild Steel Painted (Timbangan Digital)
    Deskripsi:
    Optima OP-750-4x4 Floor Scale Ramp, Mild Steel Painted
  10. AND Stainless Steel Floor Scales
    Mulai

    Rp41.999.900

    AND Stainless Steel Floor Scales
    Deskripsi:
    - Heavy Duty and Strong Platform Scales. - Double Frame Platform. - Easy maintenance. - Various Weighing Indicator Type. - 200mm Platform Height. Note: The indicator's stand is included in this purchase.
  11. Optima Scale Digital Scale Floor (Timbangan Digital)
    Mulai

    Rp40.999.900

    Optima Scale Digital Scale Floor (Timbangan Digital)
    Deskripsi:
    Optima OP-916 Floor Scale, 4' x 4', 5,000 lbs. x 1 lbThe Optima OP-916 floor scale is made of welded steel with a tread plate construction. Its indicator has a metal casing with and LCD display. Communication with peripherals is possible through the RS232 port.
    atribut:
    • Communication: RS232 port
    • Construction: Painted Steel
    • Overload Protection: 200%
    • Power: AC/DC
    • Weighing Unit: lb, kg
  12. OHAUS Economical Floor Scale
    Mulai

    Rp41.999.900

    OHAUS Economical Floor Scale
    Deskripsi:
    OHAUS Defender 3000 Series of floor scales are the best value for all your heavy-duty weighing needs. Available in both square and rectangular designs, corresponding ramps and mounting accessories, and with the added benefit of pit mounting options, the OHAUS Defender 3000 floor platforms and scales offer a unique combination of value, quality and dependability that your company can rely on.ApplicationsWeighing, Parts Counting, Checkweighing, Accumulation, Display HoldDisplayT32MC: Backlit liquid crystal display (LCD) T32ME: Light-emitting diode display (LED)OperationAC adapter (included)CommunicationEasy access communication port including RS232 interface (included)ConstructionFront ABS/rear painted carbon steel indicator and mounting bracket, black painted steel treaded platform, IP65 stainless steel junction box, 5mm thick fixed top plate, 4 H8C IP67 OIML R60 alloy steel load cells, pit frames and ramps (accessories sold separately)Design Features150% overload capacity protection
    atribut:
    • Communication: RS232 (Included)
    • Display: LCD with white LED backlight
    • Legal for Trade: EC Type Approvable
    • Platform Construction: Painted Steel Diamond Plate
    • Power: AC Adapter (Included)
    • Tare Range: To Capacity By Subtraction
    • Units of Measurement: Gram; Kilogram; Ounce; Pound:Ounce
    • Working Environment (°C/%RH): -10 to 40/85% (Non-Condensing)
  13. SOJIKYO Hand Pallet Scale
    Mulai

    Rp6.999.900

    SOJIKYO Hand Pallet Scale
    Deskripsi:
    Movable Floor Scale seri PS ini ideal untuk aplikasi intensif di lingkungan penimbangan apa pun. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Struktur cat epoksi ketahanan tinggi dan platform baja tahan karat. Dilengkapi dengen 4 roda berukuran besar untuk memudahkan mobilitas penimbangan barang Anda. Oleh karena itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Platform Dimension (cm): 100x100
    • Type: Skala Platform Elektronik
    • Keyboard: 20 kunci Stainless Steel dengan 2 memori harga satuan yang telah ditentukan sebelumnya
    • Unit Measuring: Kg
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Load Capacity (kg): 1000
    • Accuracy (g): 500
    • Platform Material: Platform Baja kotak-kotak
  14. HENHERR Digital Scale Weighing Portable (Timbangan Digital)
    Mulai

    Rp3.499.900

    HENHERR Digital Scale Weighing Portable (Timbangan Digital)
    atribut:
    • Display: LED
    • Pan Size (mm): 243x212
    • Power Supply: AC 220V (±10%) , DC 4V/4Ah Reachargeable battery
Daftar Harga floor scale Terbaru October 2026
CAS Floor Scale + IndikatorRp14.999.900
ACIS Timbangan Lantai Baja Ringan (Timbangan Lantai Industrial)Rp17.999.900
GEWINN Floor ScaleRp30.999.900
SOJIKYO Mega Floor ScaleRp5.199.900
Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)Rp129.999.900
TORBAL Digital Scale Floor (Timbangan Digital)Rp23.999.900
Quattro Electronic Floor Scale (Timbangan Lantai)Rp25.999.900
Superior Pack Stretch Film Manual (Plastic Wrap)Rp48.900
Integra Timbangan Lantai + A12ERp39.999.900
MKcells Digital Floor Scale (FULL DIGITAL)Rp28.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)