OHAUS Economical Floor Scale

Sebelum PPN:
Rp41.999.900 - Rp70.999.900
Spesifikasi
CommunicationRS232 (Included)
DisplayLCD with white LED backlight
Legal for TradeEC Type Approvable
Platform ConstructionPainted Steel Diamond Plate
PowerAC Adapter (Included)
Tare RangeTo Capacity By Subtraction
Units of MeasurementGram; Kilogram; Ounce; Pound:Ounce
Working Environment (°C/%RH)-10 to 40/85% (Non-Condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
OHAUS Defender 3000 Series of floor scales are the best value for all your heavy-duty weighing needs. Available in both square and rectangular designs, corresponding ramps and mounting accessories, and with the added benefit of pit mounting options, the OHAUS Defender 3000 floor platforms and scales offer a unique combination of value, quality and dependability that your company can rely on.

Applications
Weighing, Parts Counting, Checkweighing, Accumulation, Display Hold

Display
T32MC: Backlit liquid crystal display (LCD) T32ME: Light-emitting diode display (LED)

Operation
AC adapter (included)

Communication
Easy access communication port including RS232 interface (included)

Construction
Front ABS/rear painted carbon steel indicator and mounting bracket, black painted steel treaded platform, IP65 stainless steel junction box, 5mm thick fixed top plate, 4 H8C IP67 OIML R60 alloy steel load cells, pit frames and ramps (accessories sold separately)

Design Features
150% overload capacity protection
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait