Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)

Sebelum PPN:
Rp129.999.900
Spesifikasi
Cable Length (ft)20
Capacity (lbs)5000
Construction304 stainless steel
Dimensions (inch)48x48x4.2
Expected Readability (lbs)1
IP RatingIP65/IP69K
Overload Protection200%
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-916 Stainless Steel Floor Scale Package with LCD Indicator, 4' x 4', 5000 lbs x 1 lb, NTEP, Class III
The Optima OP-916 floor scale is a tough and easily cleanable industrial scale thanks to its welded 304 stainless steel construction. The base features a smooth top, side access j-box, and four hermetically sealed IP69K rated load cells. 
Feature
Indicator NOT Included
304 stainless steel construction
Four NTEP approved stainless steel hermetically sealed IP69K rated load cells
Side access junction box
20' long heavy duty shielded cable
200% overload protection
1 year limited manufacturer's warranty on electronics, 2 year limited warranty on the base
Overload protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait