Beli float switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- RS PRO Vertical Polypropylene Float SwitchDeskripsi:RS PRO 250V Miniature Vertical Float Switch (24 x 43mm)A hardwearing food safe miniature float switch ideal for use with water dispensers, tank monitoring systems, vending machines, coffee machines and printing machines. Constructed from hardwearing Polypropylene housing sealed to IP67 for protection from contamination.Designed for versatility the 250V float switch can be fitted to the top or bottom mounted within the tank and when mounted with the stem up the operating function is reversed.Easy to install the vertical food safe float switch is fitted with a 24 AWG 300mm UL 1007 lead and is suitable for operating temperatures of -20°C to +80°C.Versions Available:(519-232) - N/O 250Vac 24mm dia 43mm longatribut:
- Body Material: PP
- Cable Length (mm): 300
- Device Type: Float
- For use with: Water, Dilute Acid, Detergent
- Gasket Material: Silicone
- Interface: Cable
- Maximum DC Voltage (V): 200
- Maximum Operating Temperature (°C): 80
- Maximum Pressure (bar): 1
- Minimum Operating Temperature (°C): -20
- Mounting Type: Vertical
- Standards Met: FDA
- Switch Output: Direct Load
- DAYTON Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Float Material: ABS
- RS PRO Vertical Stainless Steel Float SwitchDeskripsi:Stainless Steel, Vertical Float Switch – Vertical MountThe RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter. The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion. How is it mounted?The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom. Can I reverse the switch action?Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem. What cable does it come with?The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size. SPST outputInternal vessel mountingFloat reversal, rise or fall operateTop or bottom tank mountingSilicone sealing washerMaximum pressure: 10 bar kg/cm2Contact resistance: 200mΩCable: XLPE, AWG22Clearance hole diameter: 10mmSwitching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)atribut:
- Body Material: Stainless Steel
- Cable Length (mm): 300
- Device Type: Float
- Maximum Pressure (bar): 10
- Mounting Type: Vertical
- TORA Float Switchatribut:
- Current (A): 16 (8)
- Frequency (Hz): 50-60
- Voltage (V): 125 AC/250 AC
- ZOELLER Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Agency Compliance: CSA
- Amps (A): 15
- Contact Default: Normally Open
- Cord Length (ft): 15
- Electrical Connection: Piggyback
- Float Dia. (inch): 6-1/2
- Float Length (inch): 18
- Float Material: Polypropylene; PVC
- For use with: Combination Starter on 3 Ph Pumps
- Includes: Mounting Clamp
- Manufacturer Part Number: 10-5116
- Maximum Liquid Temperature (°F): 140
- NEC Cord Designation: SJOW
- Off Point: Adjustable
- On Point: Adjustable
- Rated Voltage (V): 115 AC
- Switch Actuation: Tethered Mechanical Float Switch
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- Riko Float Switch (Saklar Pelampung)atribut:
- Maximum switch Current: DC/AC0.5A
- Material: PP (polypropylene)
- Power Supply: AC100V 50/60Hz
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- SJE-RHOMBUS Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Switch Actuation: Tether Float
- RS PRO RS PRO Float Switch PPatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PHCC PRO SERIES Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Agency Compliance: UL
- Amps (A): 12
- Contact Default: Normally Open
- Cord Length (ft): 10
- Electrical Connection: Piggyback
- Maximum Liquid Temperature (°F): 104
- SUMP ALARM Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Agency Compliance: CE, IP68, IEC60730 1
- Amps (A): 13
- Float Material: Polypropylene
- Maximum Liquid Temperature (°F): 140
- Mounting Bracket Material: ABS
- NEC Cord Designation: PVC Jacket
- Off Point (°): 45 Below Horizontal
- On Point (°): 45 Above Horizontal
- Rated Voltage (V): 120 AC/ 230 AC/12 DC
- BULTRAX Float Switch Automatic for Submersible Pump (Otomatis Pompa Celup)Deskripsi:Tahan hingga 100,000 klikatribut:
- Voltage: 220/380
- Working Power (W): 500
- Current (V): 4-8
- Cable Size (A): 0.5
- Maximum Working Pressure (MPa): 1
- Waterproof Grade Temperature (°C): IP 68
- Working Pressure (mm): 0.6
- Working Temperature Range (MPa): 0-70
Daftar Harga float switch Terbaru November 2026
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| York Pump Float Switch Spare Part Pompa Air | Rp109.900 |
| AS ONE Float Switch Long Type | Rp2.899.900 |
| Showa Corp. Float Switch | Rp459.900 |
| RS PRO Vertical Polypropylene Float Switch | Rp269.900 |
| AS ONE Float Level Switch | Rp929.900 |
| DAYTON Sump & Sewage Float & Diaphragm Switch | Rp1.199.900 |
| RS PRO Vertical Stainless Steel Float Switch | Rp2.499.900 |
| TORA Float Switch | Rp57.900 |
| ZOELLER Sump & Sewage Float & Diaphragm Switch | Rp3.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/c5P103846437-1.jpg)










/f0P103481540-1.jpg)





/4lP110446165-1.jpg)
/8qP109105314-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)