SUMP ALARM Sump & Sewage Float & Diaphragm Switch

Sebelum PPN:
Rp929.900 - Rp6.799.900
Spesifikasi
UNSPSC39121531
Agency ComplianceCE, IP68, IEC60730 1
Amps (A)13
Float MaterialPolypropylene
Maximum Liquid Temperature (°F)140
Mounting Bracket MaterialABS
NEC Cord DesignationPVC Jacket
Off Point (°)45 Below Horizontal
On Point (°)45 Above Horizontal
Rated Voltage (V)120 AC/ 230 AC/12 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.
Feature
Piggyback Float Switch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait