RS PRO RS PRO Float Switch PP

Sebelum PPN:
Rp329.900 - Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection Type: Float Mounting Type: Vertical Switch Output: Direct Load Body Material: PP Cable Length: 300mm Operating Temperature Min: -20°C Operating Temperature Max: +80°C Max AC Voltage: 130V Max DC Voltage: 180V Current Max: 700 mA RS Pro Miniature Vertical Float Switch. This RS Pro Float Switch is ideal for waterers, tank monitoring systems, vending machines, coffee makers and printing presses. Polypropylene housing suitable for many applications. Safe for food contact. IP Protection Rating This float switch is rated IP67. INSTALLATION INSTRUCTIONS This RS Pro float switch can be top or bottom mounted in the tank. When installed with the stem up, the functional behavior is reversed. Supplied Lead Wires This float switch has 300 mm UL 1007, AWG 24 lead wires. Operating Temperature Range This float switch can be used from 20 to +80 °C. Type: ( ; 519-236 519-236 ) - N/O 140 V ac, 24 mm diameter, 53 mm length ( ; 519-242 519-242 ) - N/O 140 V ac, 24 mm diameter, length 43 mm ( ; 519-232 519-232 ) - N/O 250 V ac, diameter 24 mm, length 43 mm ( ; 519-248 519-248 ) - N/O 130 V ac, diameter 18 mm, length 29.5 mm ( ; 519-258 519-258 ) - N/O 250 V ac, diameter 24 mm, length 53 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait