Sebelum PPN:
Rp2.499.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Material | Stainless Steel |
|---|---|
| Cable Length (mm) | 300 |
| Device Type | Float |
| Maximum Pressure (bar) | 10 |
| Mounting Type | Vertical |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stainless Steel, Vertical Float Switch – Vertical Mount
The RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter.
The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion.
How is it mounted?
The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom.
Can I reverse the switch action?
Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem.
What cable does it come with?
The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size.
SPST output
Internal vessel mounting
Float reversal, rise or fall operate
Top or bottom tank mounting
Silicone sealing washer
Maximum pressure: 10 bar kg/cm2
Contact resistance: 200mΩ
Cable: XLPE, AWG22
Clearance hole diameter: 10mm
Switching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
The RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter.
The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion.
How is it mounted?
The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom.
Can I reverse the switch action?
Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem.
What cable does it come with?
The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size.
SPST output
Internal vessel mounting
Float reversal, rise or fall operate
Top or bottom tank mounting
Silicone sealing washer
Maximum pressure: 10 bar kg/cm2
Contact resistance: 200mΩ
Cable: XLPE, AWG22
Clearance hole diameter: 10mm
Switching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
Warning
The Cable entry point must NOT under any circumstances be submerged. On the Horizontal switches they must be fitted through the wall of a tank so that the cable is on the outside.
On the Vertical type the mounting thread and cable entry must be above the highest level of the liquid.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
