AFC Liquid-Tight Conduit (LFMC/LFNC)

Sebelum PPN:
Rp929.900 - Rp27.999.900
Spesifikasi
FlexibilityFlexible
JacketedYes
Wet LocationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
Feature
Liquid-Tight Flex Metal Conduit Trade Size 1 in Bend Radius 3 in Color Gray Approval Rating ANSI JIC NFPA Steel Jacket Material Flame Retardant PVC Max Operating Temp 165 Degrees F Min Operating Temp -22 Degrees F Nominal Length 100 ft Finish Galvanized Flammability Rating ANSI Flexibility Flexible Inside Diameter 1.04 in Jacket Color Gray Jacketed Yes Liquid Tight Conduit Application Metallic Outside Diameter 1.29 in Resistance Properties Oil Resistant UV Resistant

Ulasan Produk

Tidak ada ulasan