Beli flexible metal conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  2. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  3. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  4. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  5. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  6. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  7. DV DV Connector Metal Flexible to Metal Pipe DKJ Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    DV DV Connector Metal Flexible to Metal Pipe DKJ Type
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  8. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  9. PITHON Plain Conduit/Threadless
    Mulai

    Rp129.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
  10. PITHON Circular Junction Box 3 Way Steel E Type
    Mulai

    Rp81.900

  11. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  12. monotaro.id Taper Washer
    Mulai

    Rp25.900

    monotaro.id Taper Washer
    atribut:
    • Grade: SS400
    • Size (mm): M16
    • Thread: Metric coarse thread
  13. JOAN LAB Water Bath (Penangas Air)
    Mulai

    Rp4.499.900

    JOAN LAB Water Bath (Penangas Air)
    atribut:
    • Temperature Range (°C): Room temp. - 99.9
    • Accuracy (°C): 0.1
  14. GOSAVE V Mest Vest
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    GOSAVE V Mest Vest
    Deskripsi:
    - Big scotlight PVC- 50-60gsm- Mesh polyester- 100% polyester
  15. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  16. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  17. APPLETON ELECTRIC Hazardous Location Conduit Flexible Coupling
    Mulai

    Rp6.199.900

    APPLETON ELECTRIC Hazardous Location Conduit Flexible Coupling
    Deskripsi:
    These couplings are flexible, so they're ideal for areas where movement or vibration occurs, or a difficult bend is required in a conduit system. They screw onto the ends of two pieces of threaded heavy-wall RMC or medium-wall IMC metal conduit to join them together. These couplings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
    atribut:
    • UNSPSC: 39121202
    • Hazardous Location Rating: Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
    • Material: Bronze
    • Thread Type: NPT
Daftar Harga flexible metal conduit Terbaru October 2026
PITHON PVC Coated Flexible Metal ConduitRp549.900
PITHON Flexible Metal ConduitRp419.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Rp2.799.900
DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Rp14.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
DV DV Connector Metal Flexible to Metal Pipe DKJ TypeRp14.900
ESCO 26.4 / 33.2mmx1 m Flexible cable protection tube (oil resistant)Rp349.900
AFC Liquid-Tight Conduit (LFMC/LFNC)Rp929.900
PITHON Plain Conduit/ThreadlessRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)