Beli flashlight rechargeable led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- DEWALT FlashlightDeskripsi:These flashlights run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Brightness: 500 & 250 Lumens
- Bulb Type: LED
- Lighting Type: Area Light
- Lumens: 101-500
- Run-type: UP TO 22 HRS
- System: 18V XR
- Taffled Mini Flashlightatribut:
- Battery Type: 18650 Rechargeable Lithium Battery
- Dimension: 12x2.7x2.4
- Include in Package: 1 x flashlight, 1 x Baterai 18650 (rechargable), 1 x USB cable
- Makita Rechargeable LED Work LightDeskripsi:Lightweight with a 10.8V Li-ion slide battery. 360° bright illumination. USB device charging. Metal hook, tip flashlight, 3-stage switch. Light-diffusing resin lamp cover. Magnetic mounting nut.atribut:
- Applicable battery: BL1015,BL1040B
- Battery: 10.8V sliding lithium ion
- Battery Voltage (V): 10.8
- Illuminance (Lx): [Main LED 0.5W x 20 lights] 340, [Main LED 0.5W x 5 lights] 190, [Sub LED 2.0W x 1 light] 1900
- Luminous Flux (Lm): [Main LED 0.5W x 20 lights] 710, [Main LED 0.5W x 5 lights] 190, [Sub LED 2.0W x 1 light] 130
- Main Unit Dimensions, Length L x Width W x Height H (mm): 360x66x101
- Mass (kg): 0.40 (excluding battery)
- Output Current (A): 2.1
- Output voltage (V): DC 5.0
- Shape: USB A type
- MAGLITE LED Flashlight MAGLIGHTDeskripsi:-It is a compact key light using one AAA type dry battery.-Lights when head is loosened and turns off when tightened.-Can switch to wide and spot by rotating the head.-Strap
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- BOSCH Head LampDeskripsi:- The head lamp for DIY tasks and other indoor and outdoor activities.- Ideal for DIY tasks both as head lamp and as stand light thanks to the bright, uniform, close-range light of 190 lumens intensity- Can also be used as outdoor head lamp with its wide beam for good ground lighting and its IPX4 splash-proof attribute- Quick and easy selection of the 3 light modes via push button (high, low, strobe)atribut:
- Battery Voltage (V): 4.5
- Luminous power (lm): 190
- Maximum Adjustment of the Head (°): ±60
- Tool Dimensions (mm): 62x46x42 (LxWxH)
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Taffled Senter Tacticalatribut:
- Material: Alumunium Alloy
- SATA Folding WorklightDeskripsi:90620 Stepless Dimming Thin Ruler Fully Foldable Work Light 400LM Product Introduction ●Slim aluminum alloy lamp head, suitable for use in small spaces ●Stainless steel integrated hinge enables 180-degree folding and 270-degree rotation functions ●400LM LED on the front, 70LM LED on the top ●Engineering plastic rubber-coated shell, lightweight, strong and durable ●High-efficiency COB long strip LED provides 110-degree wide lighting angle ●Front light stepless dimming design ●Back and bottom magnets can be fixed to metal surfaces to free your hands ●180-degree rotatable hook on the bottom can be hung to free your hands ●Constant current drive, stable brightness, no noise ●Charging time: about 3 hours ●Battery type: 2000mAH lithium-ion battery ●Weight: about 0.2KGatribut:
- Approximate Maximum Battery Life (hour): 3-8(Front Light); 8(Top Light)
- Luminous Flux (Lm): 400-80(Front Light); 80(Ceiling Light)
- Overall Dimensions LxWxH (mm): 300x44x34
- Serial Number: 90620
- LUMAPRO Industrial Penlight & Inspection LightDeskripsi:These penlights offer standard lighting and operation for applications that don't require an extended reach or specialized inspection beams.atribut:
- UNSPSC: 39111702
- Application: General Purpose
- Battery Chemistry: Alkaline
- Battery Size: AAA
- Beam Color: White
- Beam Distance Levels (m): 45
- Beam Focus: Fixed
- Beam Intensity Levels (cd): 500
- Beam Pattern: Spot
- Body Color: Black
- Body Diameter (inch): 1/2
- Body Material: Aluminium
- Brightness Levels (lm): 90
- Drop Rating (m): 1
- Environment: Rain
- Grip Material: Aluminium
- Grip Style: Ribbed
- Handle Shape: Straight
- Hands Free Capable: No
- Hazardous Location Specification: Not Rated
- Head Adjustability: Fixed
- IP Rating: IPX4
- Includes: Clip
- Includes Batteries: No
- Includes Charger: No
- Includes Secondary Light: No
- Intrinsically Safe: No
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Light Output Modes: High
- Lighting Technology: LED
- Manufacturer Part Number: 49XX88
- Maximum Beam Distance (m): 45
- Maximum Brightness (lm): 90
- Maximum Operating Temperature (°F): 122
- Maximum Run Time (hour): 10
- Minimum Operating Temperature (°F): -68
- Number of Batteries: 2
- Number of Light Output Levels: 1
- Overall Height (inch): 5-1/8
- Overall Length (inch): 5-1/8
- Overall Width (inch): 1/2
- Peak Beam Intensity (cd): 500
- Power Source: Battery
- Programmable Switch: No
- Rechargeable: No
- Resistance Properties: Water Resistant
- Run Time Levels (hour): 10
- Run Time at Maximum Brightness (hour): 10
- Series: Luna
- Special Operating Modes: No Special Light Output
- Standards: ANSI FL1
- Switch Location: Tail
- Switch Type: Push Button
- Weight with Batteries (oz): 1.7
- MIJOMI Compact Size Rechargeable Flashlight (Senter)Deskripsi:Compact size rechargeable flashlight.atribut:
- Bulb: OSRAM P8 LED
- Drop (m): 1
- Modes: 3 (High, Low, Strobe)
- Water Resistant: IPX4
- Streamlight Industrial Penlight & Inspection LightDeskripsi:Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.atribut:
- UNSPSC: 39111702
- Beam Focus: Fixed
- Body Material: Aluminium
- IP Rating: IPX4
- Includes Batteries: Yes
- Lighting Technology: LED
- Power Source: Battery
- Switch Location: Tail
Daftar Harga flashlight rechargeable led Terbaru October 2026
| Fenix LED Flashlight | Rp449.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| DEWALT Flashlight | Rp1.099.900 |
| Taffled Mini Flashlight | Rp129.900 |
| Makita Rechargeable LED Work Light | Rp1.799.900 |
| MAGLITE LED Flashlight MAGLIGHT | Rp479.900 |
| Aoki Lampu Senter LED Besar | Rp269.900 |
| Wipro Work Light (Lampu Kerja) | Rp139.900 |
| BOSCH Head Lamp | Rp159.900 |
| Fenix Senter | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/oyP103564898-1.jpg)





/jnP108531707-1.jpg)








/1lP112244057-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)