SATA Folding Worklight

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900
Spesifikasi
Approximate Maximum Battery Life (hour)3-8(Front Light); 8(Top Light)
Luminous Flux (Lm)400-80(Front Light); 80(Ceiling Light)
Overall Dimensions LxWxH (mm)300x44x34
Serial Number90620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90620 Stepless Dimming Thin Ruler Fully Foldable Work Light 400LM Product Introduction ●Slim aluminum alloy lamp head, suitable for use in small spaces ●Stainless steel integrated hinge enables 180-degree folding and 270-degree rotation functions ●400LM LED on the front, 70LM LED on the top ●Engineering plastic rubber-coated shell, lightweight, strong and durable ●High-efficiency COB long strip LED provides 110-degree wide lighting angle ●Front light stepless dimming design ●Back and bottom magnets can be fixed to metal surfaces to free your hands ●180-degree rotatable hook on the bottom can be hung to free your hands ●Constant current drive, stable brightness, no noise ●Charging time: about 3 hours ●Battery type: 2000mAH lithium-ion battery ●Weight: about 0.2KG

Ulasan Produk

Tidak ada ulasan