LUMAPRO Industrial Penlight & Inspection Light
#Grup produk P109625438
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Beam Color | White |
| Beam Distance Levels (m) | 45 |
| Beam Focus | Fixed |
| Beam Intensity Levels (cd) | 500 |
| Beam Pattern | Spot |
| Body Color | Black |
| Body Diameter (inch) | 1/2 |
| Body Material | Aluminium |
| Brightness Levels (lm) | 90 |
| Drop Rating (m) | 1 |
| Environment | Rain |
| Grip Material | Aluminium |
| Grip Style | Ribbed |
| Handle Shape | Straight |
| Hands Free Capable | No |
| Hazardous Location Specification | Not Rated |
| Head Adjustability | Fixed |
| IP Rating | IPX4 |
| Includes | Clip |
| Includes Batteries | No |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | No |
| Lamp Life (hour) | 50000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High |
| Lighting Technology | LED |
| Manufacturer Part Number | 49XX88 |
| Maximum Beam Distance (m) | 45 |
| Maximum Brightness (lm) | 90 |
| Maximum Operating Temperature (°F) | 122 |
| Maximum Run Time (hour) | 10 |
| Minimum Operating Temperature (°F) | -68 |
| Number of Batteries | 2 |
| Number of Light Output Levels | 1 |
| Overall Height (inch) | 5-1/8 |
| Overall Length (inch) | 5-1/8 |
| Overall Width (inch) | 1/2 |
| Peak Beam Intensity (cd) | 500 |
| Power Source | Battery |
| Programmable Switch | No |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 10 |
| Run Time at Maximum Brightness (hour) | 10 |
| Series | Luna |
| Special Operating Modes | No Special Light Output |
| Standards | ANSI FL1 |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 1.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These penlights offer standard lighting and operation for applications that don't require an extended reach or specialized inspection beams.
Feature
Penlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries No Number of Batteries 2 Rechargeable No Beam Pattern Spot Body Color Black Body Material Aluminum Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 45 m Maximum Brightness 90 lm Run Time at Maximum Brightness 10 hr Weight with Batteries 1.7 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light No Drop Rating 1 mProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
