Beli flange gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  2. Non Brand Steam-Resistant EPDM Flange Gasket
    Mulai

    Rp109.900

    Non Brand Steam-Resistant EPDM Flange Gasket
    Deskripsi:
    These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • Binder Material: None
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Steam; Water
    • For Location: Outdoor
    • Gasket Material: EPDM
    • Hardness: Shore 60A
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -30
    • Standards: ASME B16.21; ASTM D2000 BA 607
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  3. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  4. Non Brand Water-Resistant Neoprene Flange Gasket
    Mulai

    Rp159.900

    Non Brand Water-Resistant Neoprene Flange Gasket
    Deskripsi:
    Class 150 socket weld fittings connect with medium-pressure (300-999 psi) pipe. Socket weld (SW) fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
    atribut:
    • UNSPSC: 31181502
    • Bolt Circle Diameter (inch): 11 3/4
    • Bolt Hole Diameter (inch): 7/8
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Oil; Refrigerants; Water
    • For Pipe Size (inch): 8
    • Gasket Material: Neoprene
    • Gasket Type: Full-Face Gasket
    • Hardness: Shore 60A
    • Inside Diameter (inch): 8 5/8
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 190
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Number of bolt holes: 8
    • Outside Diameter (inch): 13 1/2
    • Resistance Properties: Ozone-Resistant; Weather-Resistant
    • Standards: ASME B16.21; ASME/ANSI
    • Thickness (inch): 1/8
  5. BURNDY Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp469.900

    BURNDY Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
  6. Non Brand High-Temperature Silicone Flange Gasket
    Mulai

    Rp109.900

    Non Brand High-Temperature Silicone Flange Gasket
    Deskripsi:
    Food-grade full-face gaskets are made of silicone and meet FDA standards for use in equipment in food processing plants. These full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Color: Red
    • FDA Approved: Yes
    • For Fluid Type: Chemicals
    • For Pipe Size (inch): 1 1/4
    • For Piping System: Food and Beverage
    • Gasket Material: Silicone
    • Gasket Type: Full-Face Gasket
    • Hardness: Shore 60A
    • Inside Diameter (inch): 1 11/16
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -80
    • Number of bolt holes: 4
    • Resistance Properties: Chemical-Resistant; Heat-Resistant; Water-Resistant
    • Standards: ASME B16.21; ASTM D2000 GE 607; FDA Approved; MIL-AA-59588 Type 2A and 2B
    • X-Ray Detectable: No
  7. Non Brand Abrasion-Resistant SBR Flange Gasket
    Mulai

    Rp109.900

    Non Brand Abrasion-Resistant SBR Flange Gasket
    Deskripsi:
    SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181502
    • Color: Red
    • For Flange ANSI Class: 150
    • Gasket Material: SBR
    • Gasket Type]: Full-Face Gasket
    • Maximum Operating Pressure (psi): 150
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  8. BENKAN ELBOW 90' LR 316/LS S40s BKN
    Mulai

    Rp129.900

    BENKAN ELBOW 90' LR 316/LS S40s BKN
    atribut:
    • Material: 316/LS
  9. Non Brand Aramid Gasket with Oil-Resistant Buna-N Binder
    Mulai

    Rp86.900

    Non Brand Aramid Gasket with Oil-Resistant Buna-N Binder
    Deskripsi:
    Stainless steel double ferrule fittings include a front sealing ferrule (metal ring) and a back locking ferrule. A fitting nut is screwed on tubing to tighten and hold fitting and tubing in place. Double ferrule fittings work with higher pressures than single ferrule fittings and have a stronger grip. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • UNSPSC: 31181512
    • Binder Material: Buna-N
    • For Flange ANSI Class: 150
    • Gasket Material: Aramid
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
  10. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  11. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  12. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  13. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  14. HUASHENG Rubber Flange Gasket EPDM ASTM
    Mulai

    Rp89.900

    HUASHENG Rubber Flange Gasket EPDM ASTM
    atribut:
    • Material: EPDM
    • Standard: ASTM
  15. KLINGER NonAsbestos Jointing Sheet
    59%
    Mulai

    Rp41.900

    KLINGER NonAsbestos Jointing Sheet
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packing
    atribut:
    • Thickness (mm): 3
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  16. ASAHI Steam-Resistant EPDM Flange Gaskets
    Mulai

    Rp319.900

    ASAHI Steam-Resistant EPDM Flange Gaskets
    Deskripsi:
    These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181501
    • Binder Material: None
    • Color: Black
    • FDA Approved: No
    • For Flange ANSI Class: 150
    • Gasket Material: EPDM
    • Gasket Type: Full-Face Gasket
    • Hardness (Shore A): 65 to 70
    • Includes Mounting Hardware: No
    • Inner Ring: EPDM
    • Maximum Operating Pressure: 230
    • Maximum Operating Temperature (°F): 195
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -40
    • Thickness (inch): 5/64
    • X-Ray Detectable: No
  17. TRUSCO Non-Asbestos Gasket Sheet
    Mulai

    Rp11.900

    TRUSCO Non-Asbestos Gasket Sheet
    atribut:
    • Working Temperature Range: -100 to 150degrees
  18. TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Mulai

    Rp1.299.900

    TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Deskripsi:
    -Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.
    atribut:
    • Color: Black
    • Thickness (mm): 20
    • Viscosity (mm): 8.3N/10
    • Base Material: Special Foam Rubber (EPDm)
    • Adhesive Materials: Acrylics
    • Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
    • W x L (mm x m): 50x3.5
  19. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
Daftar Harga flange gasket Terbaru October 2026
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Non Brand Steam-Resistant EPDM Flange GasketRp109.900
Akitsu Flange GasketRp279.900
Non Brand Water-Resistant Neoprene Flange GasketRp159.900
BURNDY Pipe, Rod & Wire Grounding ClampRp469.900
Non Brand High-Temperature Silicone Flange GasketRp109.900
Non Brand Abrasion-Resistant SBR Flange GasketRp109.900
BENKAN ELBOW 90' LR 316/LS S40s BKNRp129.900
Non Brand Aramid Gasket with Oil-Resistant Buna-N BinderRp86.900
Non Brand Flange JIS 10KRp33.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)