GARLOCK Chemical-Resistant PTFE Flange Gaskets

Sebelum PPN:
Rp139.900 - Rp1.899.900
Spesifikasi
Binder MaterialNone
FDA ApprovedYes
For Flange ANSI Class150
Gasket MaterialPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Maximum Operating Temperature (°F)500
Metal DetectableNo
Minimum Operating Temperature (°F)-450
ReinforcedYes
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
Feature
Ring Flange Gasket Gasket Material PTFE Insert Material Rigid PTFE For Pipe Size 2 in For Flange ANSI Class 150 Binder Material None Color White Inside Diameter 2 3/8 in Minimum Operating Temperature -450 Degrees F Maximum Operating Temperature 500 Degrees F Outside Diameter 4 1/8 in Thickness 1/16 in Gasket Type Ring Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Not Rated Includes Mounting Hardware No X-Ray Detectable No

Ulasan Produk

Tidak ada ulasan