Non Brand Abrasion-Resistant SBR Flange Gasket

Sebelum PPN:
Rp109.900 - Rp969.900
Spesifikasi
UNSPSC31181502
ColorRed
For Flange ANSI Class150
Gasket MaterialSBR
Gasket Type]Full-Face Gasket
Maximum Operating Pressure (psi)150
Metal DetectableNo
Minimum Operating Temperature (°F)-20
Thickness (inch)1/8
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Full Face Flange Gasket Gasket Material SBR Insert Material None For Pipe Size 1 1/2 in For Flange ANSI Class 150 Binder Material SBR Color Red Inside Diameter 1 7/8 in Minimum Operating Temperature -20 Degrees F Maximum Operating Temperature 200 Degrees F Outside Diameter 5 in Thickness 1/8 in Number of Bolt Holes 4 Bolt Hole Diameter 5/8 in Gasket Type Full-Face Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Shore 75A

Ulasan Produk

Tidak ada ulasan