Non Brand Aramid Gasket with Oil-Resistant Buna-N Binder

Sebelum PPN:
Rp86.900 - Rp849.900
Spesifikasi
UNSPSC31181512
Binder MaterialBuna-N
For Flange ANSI Class150
Gasket MaterialAramid
Metal DetectableNo
Minimum Operating Temperature (°F)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel double ferrule fittings include a front sealing ferrule (metal ring) and a back locking ferrule. A fitting nut is screwed on tubing to tighten and hold fitting and tubing in place. Double ferrule fittings work with higher pressures than single ferrule fittings and have a stronger grip. Instrumentation fittings are made to tighter tolerances for high-precision applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Ring Flange Gasket Gasket Material Aramid Insert Material None For Pipe Size 1 in For Flange ANSI Class 150 Binder Material Buna-N Color Green Inside Diameter 1 5/16 in Minimum Operating Temperature -100 Degrees F Maximum Operating Temperature 400 Degrees F Outside Diameter 2 5/8 in Thickness 1/8 in Gasket Type Ring Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Not Rated Includes Mounting Hardware No X-Ray Detectable No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait