Beli fitting hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Hydraulic Hose Fitting Female JIC 37° Swivelatribut:
- Style: Female JIC 37° - Swivel
- Moeller Adaptor/Fitting Hydraulic Swivel Elbow 90◦atribut:
- Type Connection: JICM x JICF ELBOW 90
- Enerpac Hydraulic 700 Bar/10.000 Psi 1/4inch Female PortsDeskripsi:Product Lines : Industrial Tools, Workholding ToolsFitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.atribut:
- Maximum Operating Pressure (bar): 700
- Connection From (inch): 1/4 NPTF
- Connection To (inch): 1/4 NPTF
- Dimension A (mm): 36
- Dimension B (mm): 24
- Dimension C (mm): 1/4inch- 18 NPTF
- Enerpac Hydraulic 700 Bar 3/8-3/8 NPT Swivel FittingDeskripsi:Product Lines : Industrial Tools, Workholding ToolsFitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.atribut:
- Maximum Operating Pressure (bar): 700
- Connection From (inch): 3/8 NPTF Male
- Connection To (inch): 3/8 NPTF Female
- Dimension A (mm): 40
- Dimension B (mm): 22
- Dimension C (mm): 3/8inch- 18 NPTF
- Dimensions d (mm): 3/8inch- 18 NPTF
- Parker Hydraulic Hose Fitting Male NPTF Pipe Rigidatribut:
- Material: Steel
- Shape: Straight
- Style: Male NPTF Pipe - Rigid
- EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)Deskripsi:NPTF-to-JIC steel hydraulic hose adapters are often used to connect compatible hydraulic hoses to equipment or hoses in fuel delivery and fluid power applications. They provide good strength, durability, and vibration resistance in high-pressure applications. These fittings have a NPTF (National Pipe Tapered Fuel) connection on one end and a JIC (Joint Industry Council) connection on the other end. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
- Parker Hydraulic Ermeto Tube Fitting Elbow Unionatribut:
- Shape: Elbow 90°
- Fluid Temperature (°C): -40 to 600
- Product Style: Union
- Seal Type: Sealing Edge
- Specifications Met: DIN, ISO 8434
- Ambient Temperature (°C): -60 to 400
- Body Material: 71X Stainless Steel
- Connection 2 Type: Male, 24° Cone
- Max. Operating Pressure (bar): 400
- Part Number: W16S71X
- Tube Fitting Part: W16S
- Tube O.D. (mm): 16
- Moeller Adaptor/Fitting Hydraulic Union Elbow 90◦atribut:
- Size: 22L
- Type Connection: UNION ELBOW 90
- AEROQUIP Crimp Hydraulic Hose Fitting with BSP ConnectionDeskripsi:Crimp hose fittings are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Movement: Swivel
- Fitting Shape: Straight
- For Use With Hose Series: 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- Hose Fitting A Connection Type: BSPP
- Hose Fitting A Gender: Female
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Material Grade: 12L14; 12L15
- Reusable: No
- Standards: SAE,DIN
- Thread Type: BSPP
- Vacuum Rating: Not Rated
- Moeller Adaptor/Fitting Hydraulic Unionatribut:
- Size: 6L
- Type Connection: UNION
- Mobil Industrial Hydraulic StandarDeskripsi:Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
- Parker Crimp Hydraulic Hose Fitting with JIC ConnectionDeskripsi:Crimp hose fittings with JIC connection are used in industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They connect Parker series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. These crimp fittings are made of steel for strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Hose Fitting A Connection Type: JIC
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Reusable: No
- Thread Type: JIC
- Vacuum Rating: Not Rated
Daftar Harga fitting hydraulic Terbaru March 2026
| Non Brand Fitting Hose Hydraulic PA 90° | Rp43.900 |
| Non Brand Fitting Hose Hydraulic PHC 90° | Rp94.900 |
| Parker Hydraulic Hose Fitting Female JIC 37° Swivel | Rp169.900 |
| Non Brand Fitting Hose Hydraulic NJ Reusable | Rp87.900 |
| Moeller Adaptor/Fitting Hydraulic Swivel Elbow 90◦ | Rp50.900 |
| Enerpac Hydraulic 700 Bar/10.000 Psi 1/4inch Female Ports | Rp909.900 |
| Moeller Adaptor/Fitting Hydraulic Straight | Rp13.900 |
| Enerpac Hydraulic 700 Bar 3/8-3/8 NPT Swivel Fitting | Rp2.299.900 |
| Non Brand Fitting Hose Hydraulic HTC 45° | Rp23.900 |
| Parker Hydraulic Hose Fitting Male NPTF Pipe Rigid | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20Lurus/Parker%20Hydraulic%20Hose%20Fitting%20Female%20JIC%2037%C2%B0%20Swivel/puP104852930-2.jpg)



%20Lurus/Moeller%20Adaptor%2FFitting%20Hydraulic%20Straight/myP106403826-1.jpg)




/dpP109556493-1.jpg)



%20Lurus/AEROQUIP%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20BSP%20Connection/jqP109541710-2.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Standar/ieP105709662-1.jpg)
%20Lurus/Parker%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20JIC%20Connection/fdP109571553-1.jpg)