Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting

Sebelum PPN:
Rp1.399.900
Spesifikasi
Maximum Operating Pressure (bar)700
Connection From (inch)3/8 NPTF Male
Connection To (inch)3/8 NPTF Male
Dimension A (mm)51
Dimension B (mm)19
Dimension C (mm)3/8inch- 18 NPTF
Dimensions d (mm)3/8inch- 18 NPTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools, Workholding Tools
Fitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait