EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)

Sebelum PPN:
Rp619.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NPTF-to-JIC steel hydraulic hose adapters are often used to connect compatible hydraulic hoses to equipment or hoses in fuel delivery and fluid power applications. They provide good strength, durability, and vibration resistance in high-pressure applications. These fittings have a NPTF (National Pipe Tapered Fuel) connection on one end and a JIC (Joint Industry Council) connection on the other end. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
Feature
Hydraulic Hose Adapter For Hose Type Hydraulic Thread Size 3/4 In.-14 Fitting Shape 90 Degrees Elbow Rigid 4 000 psi Includes O-Ring No Crimpable No Compatible Pipe Size 3/4 in Hose Fitting A Gender Male Hose Fitting B Gender Male Hose Fitting A Size 3/4 in Hose Fitting B Size 3/4 in Hose Fitting A Connection Type NPTF Hose Fitting B Connection Type JIC Overall Length 1.59 in Fitting Material Carbon Steel x Carbon Steel 12L14 12L15 SAE/JIC 37 Degrees

Ulasan Produk

Tidak ada ulasan