AEROQUIP Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)

Sebelum PPN:
Rp439.900 - Rp4.999.900
Spesifikasi
Hose Fitting A Connection TypeJIC
Hose Fitting B Connection TypeCrimp
Thread TypeJIC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crimp hose fittings with metric connection are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible equipment or hoses that have metric threads. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Crimp Fitting For Hose Dash Size -6 For Use With Hose Series 2661(-12 through -32) EC110 EC115 EC118 EC210 EC215 FC310 FC510 FC579 FC611 FC619 (-12 through -32) FC639/FC839B FC693 FC735 FC849/FC849B GH120 GH194 GH195 GH663 GH681-6 GH781 GH793 For Hose I.D. 3/8 in Thread Size M18-1.5 Fitting Shape Straight Swivel Vacuum Rating Not Rated Thread Type Metric Hose Fitting A Gender Female Hose Fitting B Gender Genderless Hose Fitting A Size M18-1.5

Ulasan Produk

Tidak ada ulasan