Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)

Sebelum PPN:
Rp379.900 - Rp3.499.900
Spesifikasi
UNSPSC40141734
Fitting MaterialSteel x Steel
Hose Fitting A Connection TypeJIC
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
ReusableNo
Thread TypeJIC
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crimp hose fittings with JIC connection are used in industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They connect Parker series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. These crimp fittings are made of steel for strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Crimp Fitting For Hose Dash Size -4 For Use With Hose Series 301LT 302 304 351ST 351TC 422 424 426 431 436 451TC 451ST 471TC 471ST 472TC 482TC 482ST 722TC 881 For Hose I.D. 1/4 in Thread Size 1/2 In.-20 Fitting Shape Straight Swivel Vacuum Rating Not Rated 6 000 psi Thread Type JIC Hose Fitting A Gender Female Hose Fitting B Gender Genderless Hose Fitting A Size 1/2 in Hose Fitting B Size 1/4 in Hose Fitting A Connection Type JIC

Ulasan Produk

Tidak ada ulasan