Beli filter compressor air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker FRL Compressed Air FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Parker FRL system.atribut:
- UNSPSC: 40161505
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Zinc
- Connection Style: Air Line
- Differential Pressure Indicator Included: No
- Drain Included: Yes
- Duty Rating: Heavy Duty
- Filter Type: Particulate
- For Fluid Type: Oil; Water
- For Substance Type: Liquid Water; Oil; Particles
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Drop (psig): 5
- Seal Material: Nitrile
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- SMC Filter Regulator + Lubricatoratribut:
- Relieving Type: Relieving Type
- Thread Type: Metric Thread (M5)/Rc
- Body Size: Body Size
- Drain Cock: With Drain Cock
- Attechment: Without Attachment
- Flow Direction: Left to Right
- Semi Standard Specifications (MPa): 0.05 to 0.7 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
- TEKIRO Regulator Filter Udara KompresorDeskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
- TRUSCO Regulator Filter UdaraDeskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- TEKIRO Saringan Udara KompresorDeskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- monotaro Air FilterDeskripsi:Drain removal of compressed air is possible. Because it is a semiauto drain type, it drains easily. When no pressure is applied, drain is automatically discharged. When pressure is applied, drain can be manually drained.. It is possible to remove solid foreign matter of 5 micro m or more contained in compressed air and drain.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
- BRECO Air GunDeskripsi:These thumb-operated guns have a lever on top of the body to form a compact handpiece for reaching into tight spaces. They deliver a high-pressure airstream where pistol-grip air guns won't fit. Users press the lever with their thumb while gripping the body with their fingers. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.atribut:
- UNSPSC: 27131502
- Actual Extension Length (inch): 6
- Air Flow Pattern: Focused
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air inlet (inch): 1/4 NPT Female
- Body Material: Nickel Plated Zinc
- Chip Guard Included: No
- Grip Style: Thumb-Lever
- Includes: Air Screen Safety Nozzle; Clear Vinyl Storage Pouch; Extension Safety Nozzle; Heavy-Duty Air Gun; High Flow Safety Nozzle; Needle Tip Nozzle; Rubber Tip Nozzle
- Manufacturer Part Number: 301695.1
- Nozzle: Safety
- Nozzle Angle: Straight
- Nozzle Features: Heavy-Duty; High Flow; Safety
- Number of Nozzles Included: 5
- Tip Material: Brass; Rubber
- Tool Brand: Breco
- Nihon Seiki Air FilterDeskripsi:-Eliminates moisture and dust from within the air and supplies air that is pure.atribut:
- Filtration precision: 40μm
- Working Pressure: 0.00 to 1MPa
- Processing Air Volume: 5.7
- Connection Port Diameter: Rc3/4
- Total Length: 232mm
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- KINKI High Power Air Duster Gun Gammaatribut:
- Nozzle Length (mm): 38
- Nozzle Opening Diameter (mm): 1.3 ( x 8 pieces)
- Nozzle Attachment Port: G1/8
- Compressed Air Attachment: 1/4 plug
- Total Length (mm): 126
- Specification: Swivel plug
- Maximum usage pressure: 1MPa
- monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)Deskripsi:Produk ini juga sering disebut dengan Semprotan Anginatribut:
- Maximum Operating Pressure (MPa): 2.5
- Connection: High-pressure coupler -
- Fluid: air
- Body Material: Aluminium
- Parker Filter, Regulator & Lubricator (FRLs)Deskripsi:These FRLs by Parker are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Nonrising
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Zinc
- Drain Included: Yes
- Filter Bowl Material: Zinc
- Filter Rating (micron): 5
- Filter Type: Particulate
- For Fluid Type: Oil
- For Substance Type: Air
- Lubricator Bowl Material: Zinc
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- Sub Brand: Parker
- monotaro Filter Regulator + Lubricator UnitDeskripsi:- Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drainatribut:
- Set Pressure Range (MPa): 0.05 to 0.85
- Material (ball guard): Zinc alloy
- Accessories: Pressure gauge
- Fluid: air
- Maximum Working Pressure (MPa): 1
- Assured withstand Pressure (MPa): 1.2
- Connection Caliber Diameter (Rc): 1/8
- Pressure Gauge Connection Diameter: 1/8
- Rated Filtration (micro): 5
- Lubricator Oil Storage Amount(mL): 125
- Filter Drain Storage (ml): 80
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Cover Material: Polyacetal
- Filter Regulator Drain Outlet: With drain guide 1/8
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Screw Type: PT
- Set Pressure Unit: Mpa
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
Daftar Harga filter compressor air Terbaru April 2026
| Parker FRL Compressed Air Filter | Rp2.499.900 |
| Donaldson Air Filter J85 Series (Filter Udara) | Rp259.900 |
| SMC FRL Combination Rc1/4 (Filter Udara) | Rp1.299.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| SMC Filter Regulator + Lubricator | Rp1.499.900 |
| TEKIRO Regulator Filter Udara Kompresor | Rp189.900 |
| TRUSCO Regulator Filter Udara | Rp1.199.900 |
| LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin) | Rp1.999.900 |
| TEKIRO Saringan Udara Kompresor | Rp289.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/8mP103695310-11.jpg)
/l5P102081761-2.jpg)
/5eP101581194-26.jpg)



/P101525136-1.jpg)






/pkP103184920-1.jpg)
/n8P109571836-1.jpg)