TRUSCO Filter Regulator (Regulator Filter Udara)

Kondisi Barang:
Sebelum PPN:
Rp1.399.900
Spesifikasi
Connector DiameterRc1/4
Drain Capacity (cm³)35
Filtration Accuracy (µm)5
Operating Pressure (MPa) 0.05 to 1.0
Overall Length L (mm)206.5
Process air flow Rate (m ³/min) (ANR)1.1
Setting Pressure (MPa)0.05 to 0.85
Suitable fluidAir
Trusco Part No.562-5624
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device combines an air filter and regulator into one compact unit.
Feature
This is a compact device that integrates an air filter and regulator.

Ulasan Produk

Tidak ada ulasan