INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp129.999.900 - Rp149.999.900
Spesifikasi
Average Pump Life (hour)15000
Compressor Oil Capacity (oz)41.6
Cylinder MaterialCast Iron
Duty cycleContinuous
Free Air Flow Rate @ Maximum Pressure (cfm)24
Fuel TypeGasoline
Low Oil ShutdownYes
Maximum Operating Pressure (psi)175
Maximum Speed (rpm)1500
Number of Stages2
Outlet GenderFemale
Outlet Size (inch)1/2
Outlet TypeNPT
Overall Height (inch)41
Overall Width (inch)22
Sound Level (dB)85
Tank Size (gal)30
Tank StyleHorizontal
Weight (lbs)469

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.
Feature
Stationary Air Compressor Fuel Type Gasoline Number of Stages 2 Engine Output Power 14 hp Engine Brand Kohler Free Air Flow Rate 24.3 cfm Free Air Flow Rate @ Maximum Pressure 24 cfm Maximum Operating Pressure 175 psi Air Tank Size 30 gal Air Tank Style Horizontal Sound Level 85 dB Maximum Speed 1 500 RPM Duty Cycle Continuous Average Pump Life 15 000 hr Pump Oil Capacity 41.6 oz Engine Oil Capacity 37.1 oz Low Oil Shutdown Yes

Ulasan Produk

Tidak ada ulasan