Beli air compressor filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  2. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  3. SMC Filter Regulator + Lubricator
    Mulai

    Rp1.499.900

    SMC Filter Regulator + Lubricator
    atribut:
    • Relieving Type: Relieving Type
    • Thread Type: Metric Thread (M5)/Rc
    • Body Size: Body Size
    • Drain Cock: With Drain Cock
    • Attechment: Without Attachment
    • Flow Direction: Left to Right
    • Semi Standard Specifications (MPa): 0.05 to 0.7 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
  4. Parker FRL Compressed Air Filter
    Mulai

    Rp2.499.900

    Parker FRL Compressed Air Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Parker FRL system.
    atribut:
    • UNSPSC: 40161505
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Connection Style: Air Line
    • Differential Pressure Indicator Included: No
    • Drain Included: Yes
    • Duty Rating: Heavy Duty
    • Filter Type: Particulate
    • For Fluid Type: Oil; Water
    • For Substance Type: Liquid Water; Oil; Particles
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Drop (psig): 5
    • Seal Material: Nitrile
  5. Donaldson Air Filter J85 Series (Filter Udara Mobil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  7. TEKIRO Regulator Filter Udara Kompresor
    Mulai

    Rp179.900

    TEKIRO Regulator Filter Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  8. TRUSCO Regulator Filter Udara
    Mulai

    Rp1.199.900

    TRUSCO Regulator Filter Udara
    Deskripsi:
    This device combines an air filter and regulator into one compact unit.
    atribut:
    • Connector Diameter: Rc1/4
    • Drain Capacity (cm³): 35
    • Filtration Accuracy (µm): 5
    • Operating Pressure (MPa) : 0.05 to 1.0
    • Overall Length L (mm): 206.5
    • Process air flow Rate (m ³/min) (ANR): 1.1
    • Setting Pressure (MPa): 0.05 to 0.85
    • Suitable fluid: Air
    • Trusco Part No.: 562-5624
    • Type Of Thread: Rc
  9. TEKIRO Saringan Udara Kompresor
    Mulai

    Rp279.900

    TEKIRO Saringan Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  10. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  11. monotaro Air Filter
    Mulai

    Rp93.900

    monotaro Air Filter
    Deskripsi:
    Drain removal of compressed air is possible. Because it is a semiauto drain type, it drains easily. When no pressure is applied, drain is automatically discharged. When pressure is applied, drain can be manually drained.. It is possible to remove solid foreign matter of 5 micro m or more contained in compressed air and drain.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  12. BRECO Air Gun
    Mulai

    Rp389.900

    BRECO Air Gun
    Deskripsi:
    These thumb-operated guns have a lever on top of the body to form a compact handpiece for reaching into tight spaces. They deliver a high-pressure airstream where pistol-grip air guns won't fit. Users press the lever with their thumb while gripping the body with their fingers. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.
    atribut:
    • UNSPSC: 27131502
    • Actual Extension Length (inch): 6
    • Air Flow Pattern: Focused
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air inlet (inch): 1/4 NPT Female
    • Body Material: Nickel Plated Zinc
    • Chip Guard Included: No
    • Grip Style: Thumb-Lever
    • Includes: Air Screen Safety Nozzle; Clear Vinyl Storage Pouch; Extension Safety Nozzle; Heavy-Duty Air Gun; High Flow Safety Nozzle; Needle Tip Nozzle; Rubber Tip Nozzle
    • Manufacturer Part Number: 301695.1
    • Nozzle: Safety
    • Nozzle Angle: Straight
    • Nozzle Features: Heavy-Duty; High Flow; Safety
    • Number of Nozzles Included: 5
    • Tip Material: Brass; Rubber
    • Tool Brand: Breco
  13. KINKI High Power Air Duster Gun Gamma
    Mulai

    Rp1.099.900

    KINKI High Power Air Duster Gun Gamma
    atribut:
    • Nozzle Length (mm): 38
    • Nozzle Opening Diameter (mm): 1.3 ( x 8 pieces)
    • Nozzle Attachment Port: G1/8
    • Compressed Air Attachment: 1/4 plug
    • Total Length (mm): 126
    • Specification: Swivel plug
    • Maximum usage pressure: 1MPa
  14. Nihon Seiki Air Filter
    Mulai

    Rp1.599.900

    Nihon Seiki Air Filter
    Deskripsi:
    -Eliminates moisture and dust from within the air and supplies air that is pure.
    atribut:
    • Filtration precision: 40μm
    • Working Pressure: 0.00 to 1MPa
    • Processing Air Volume: 5.7
    • Connection Port Diameter: Rc3/4
    • Total Length: 232mm
  15. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  16. monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)
    Mulai

    Rp279.900

    monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)
    Deskripsi:
    Produk ini juga sering disebut dengan Semprotan Angin
    atribut:
    • Maximum Operating Pressure (MPa): 2.5
    • Connection: High-pressure coupler -
    • Fluid: air
    • Body Material: Aluminium
  17. monotaro Filter Regulator + Lubricator Unit
    Mulai

    Rp1.299.900

    monotaro Filter Regulator + Lubricator Unit
    Deskripsi:
    - Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drain
    atribut:
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Material (ball guard): Zinc alloy
    • Accessories: Pressure gauge
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Lubricator Oil Storage Amount(mL): 125
    • Filter Drain Storage (ml): 80
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filter Regulator Drain Outlet: With drain guide 1/8
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Screw Type: PT
    • Set Pressure Unit: Mpa
  18. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  19. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
Daftar Harga air compressor filter Terbaru March 2026
SMC FRL Combination Rc1/4 (Filter Udara)Rp1.299.900
monotaro Air Filter (Filter Udara)Rp609.900
SMC Filter Regulator + LubricatorRp1.499.900
Parker FRL Compressed Air FilterRp2.499.900
Donaldson Air Filter J85 Series (Filter Udara Mobil)Rp259.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
TEKIRO Regulator Filter Udara KompresorRp179.900
TRUSCO Regulator Filter UdaraRp1.199.900
TEKIRO Saringan Udara KompresorRp279.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)