Beli endmill hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)atribut:
- Surface Treatment: No Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- MAPAL ECU-Mill-Uni-LVatribut:
- BT: 40
- D1 (mm): 8
- D2 (mm): 28
- d3 (mm): 50
- Dimensions l2 (mm): 37
- Dimension L1 (inch): 60
- Dimension L3 (mm): 10
- Dimensions g (mm): M6
- Dimensions l4 (mm): 12
- SW: 3.0
- Spesifications: MHC-BT040-08-60-1-0-A
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- SUTTON Endmill LongDeskripsi:For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holdersatribut:
- Product Group: Square
- Product Item: HSS Square Endmill
- Application Material: Steel, Non-Ferrous Metal
- Country of Manufacture: Australia
- Finish: Brt
- Helix Angle (°): 30
- Material: High Speed Steel Cobalt
- Number of Flutes: 4 Flute
- Type: Thread Shank
- Sherwood End Mill HSS SC/SHatribut:
- Material: High Speed Steel
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Shank type: Threaded
- Plunge Type: Non-centre Cutting
- Length Type: Short
- Flute Type: Helical
- End Mill Type: End Mill
- Reach Type: Standard Neck
- Kennedy KC3 Throwaway Cutters SetDeskripsi:11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.Features & Benefits- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use - Robust KC3 3 flute construction for use with end milling & slot drilling- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020Typical Applications- Suitable for slot drilling and end millingNotes- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6atribut:
- Material: Cobalt High Speed Steel
- Number of Pieces: 11
- Finish/Coating: Uncoated
- Number of Flutes: (9)3
- Plunge Type: Centre Cutting
- OSG Hy-Pro Endmill Hss-Co.8 Roughing ShortDeskripsi:Hy-Pro Endmill Hss-Co.8 Roughing Short With V Coatingatribut:
- Surface Treatment: V Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- OSG Hy-Pro Endmill Hss-Co.8, 2 Flute Short (HY-PRO EDS)atribut:
- Tool Material: HSS with 8% Cobalt
- Flute (z): 2
- LEXEES Endmill Carbide HRC65atribut:
- Material: Carbide HRC65
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- OSG Hy-Pro Carbide End Mill 2F Square, Long NeckDeskripsi:Hy-Pro Carbide End Mill 2F Square, Long Neck With Premier Coating
- GESAC Eksternal Thread Holder InsertDeskripsi:Eksternal Thread Holder Insert.atribut:
- Blade Position: Right
Daftar Harga endmill hss Terbaru March 2026
| OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS) | Rp169.900 |
| NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210 | Rp259.900 |
| MAPAL Endmill Ballnose | Rp969.900 |
| MAPAL ECU-Mill-Uni-LV | Rp999.900 |
| OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS) | Rp219.900 |
| NACHI VG Mills Four Flutes Carbide End Mills - 9444 | Rp209.900 |
| MAPAL Straight Shank Mega Speed Drill Steel | Rp1.399.900 |
| K55 HSS End Mill 4F | Rp20.900 |
| SUTTON Endmill Long | Rp289.900 |
| Sherwood End Mill HSS SC/SH | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/78P107872260-1.jpg)



/P102100165-1.jpg)







/eeP103844518-2.jpg)

/7sP107872280-1.jpg)