Beli emergency lamp philips di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maxspid Emergency Light Provider
    Mulai

    Rp3.899.900

    Maxspid Emergency Light Provider
    atribut:
    • Dimensions (mm): 280x128x145
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
    • Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
    • Power Consumption (W): < 2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Rocker Switch
    • Warranty: 1 Year
  2. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  3. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.499.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
  4. Panasonic Lampu Emergency LED (Bohlam Led)
    Mulai

    Rp149.900

    Panasonic Lampu Emergency LED (Bohlam Led)
    atribut:
    • Color Temperature: 6500K
    • Voltage (V): 110-240
    • Luminous (Lm): 200
    • Power (W): 3
  5. NERO Electric General Emergency LED Bulb
    Mulai

    Rp129.900

    NERO Electric General Emergency LED Bulb
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Safety: Low volt cut-off preventing battery over discharge
    • CCT: 6500K Daylight / 3000K Warmwhite
    • Lifetime: 20000 Hours
  6. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  7. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  8. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  9. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp39.900

  10. Meval Twin Head Emergency Lamp
    Mulai

    Rp369.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  11. NERO Electric Smart Emergency LED Twn Lamp
    Mulai

    Rp1.099.900

    NERO Electric Smart Emergency LED Twn Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Non Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Twin Light - 220-240V / 50/60 Hz
    • Pow. C.: 8V 300mAh
    • Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 275 x 314 x 85
    • Lifetime: 30000 Hours
    • Luminous Flux: 420 Im
    • Safety: Low volt cut-off preventing battery over discharge
  12. NERO Electric General Emergency LED T5
    Mulai

    Rp199.900

    NERO Electric General Emergency LED T5
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
    • Replacement: 18W T8 fluorescent tube
    • Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
    • Safety: Low volt cut-off preventing battery over discharge
    • CCT: 6500K Daylight / 3000K Warmwhite
    • Dimensions (mm): 40 x 22 x 530mm
    • Lifetime: 20000 Hours
    • Luminous Flux: 720 Im
  13. Miyako Emergency Lamp LED
    Mulai

    Rp139.900

    Miyako Emergency Lamp LED
    Deskripsi:
    Miyako EL821AS - Emergency Lamp 28 Led, memudahkan Anda jika terjadi mati lampu atau kesulitan dalam penerangan. Desain yang mudah digenggam dan ringan memberikan kemudahan bagi Anda untuk melakukan aktifitas yang membutuhkan penerangan.Waktu Pengisian : 20-24 jam
    atribut:
    • Dimensions (LxWxH) (cm): 16.5x10.5x24
    • Filling Time (hour): 20-24
    • Material: Plastic
    • Battery (V/Ah): 6/4.5
    • Table Lamp: 21 LED-Length of use of 22 hours
    • Flashlight: 7 LEDs-Length of use of 30 hours
    • Color: Green
    • Voltage (V/Hz): 220/50
  14. Dutron Senter LED Emergency Portable MAMMOTH
    Mulai

    Rp159.900

    Dutron Senter LED Emergency Portable MAMMOTH
    Deskripsi:
    Lampu Senter Termos LED Emergency DUTRON / Lampu Darurat Portable DT-FY-YW04Teknologi lampu emergency terbaru dari Dutron dengan desain yang comfort grip sekaligus dapat digunakan sebagai senter- Hanger (Bisa Digantung)- 2 Level Brightness- Easy Switching- Comfort Grip- Strong BodyPenggunaan:Mode 1 (flashlight) : 5 jam.Mode 2 (Emergency light) : 4 jam- Charging cable Micro USB
    atribut:
    • Battery (mAh): 3000 Li-ion Battery
    • Charging Time (hour): 6
  15. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp329.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga emergency lamp philips Terbaru March 2026
Maxspid Emergency Light ProviderRp3.899.900
Panasonic Lampu EmergencyRp1.199.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp4.499.900
Panasonic Lampu Emergency LED (Bohlam Led)Rp149.900
NERO Electric General Emergency LED BulbRp129.900
CMOS Lampu Emergency LEDRp169.900
CMOS Lampu EmergencyRp729.900
Maxspid Emergency Light Twin LampRp1.699.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.399.900
Philips Lampu LED Bulb MyCare (Lampu Bohlam)Rp39.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)