Beli electronic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GREEN CROSS Electronic Whistleatribut:
- Display Pattern: Signal sound 3 types
- Included Accessories: Coin strap for belt loop, wrist strap
- Material: Body: ABS resin, grip: rubber
- Protection Class: Life waterproof
- Suitable Battery: 2 x AAA batteries (sold separately)
- Volume (dB): About 120
- WATRAN Electronic Fluorescent BallastDeskripsi:Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.atribut:
- UNSPSC: 39111801
- Ballast Start Type: Instant
- Ballast Type: Electronic
- Brand and Series: Watran
- CA Title 20 Compliant: Yes
- Dimming: No
- Dimming Method: No Dimming
- Dimming Range: No Dimming
- Dimming Type: No Dimming
- Frequency (Hz): 50/60
- Minimum Starting Temperature (°F): 0 (zero)
- Power Factor : 0.98
- Standards: cUL Listed
- Starter Required: No
- Thermal Protection: Yes
- Total Harmonic Distortion (%): Less Than 10
- Wiring Type: Parallel
- JAKEMY Anti-Drop Electronic Tool Screwdriver (Set Perkakas)Deskripsi:JAKEMY JM-8139 Multi-functional CR-V Driver Household Anti-drop Electronic Screwdriver Tool Box Set DIY Repair Tool Specifications - 30PCS 4x28mm CR-V precision bits - Slotted: 1.5 2.0 2.5 3.0 3.5 - Phillips: 1.0 1.5 2.0 2.5 3.5 - Torx: T3 T4 T5 T6 T7 T8 T9 T10 T15 T20 - Hex: H1.3 H1.5 H2.0 H3.0 H4.0 H5.0 - Pentable(star): 0.8 1.2 - U-shape: U2.6 - Triangle: 2.0 - Tri-wing: Y2.0 Accessories - 2pcs screwdrivers - Pentable (star): 0.8 - Phillips: 1.5 - 1pc non-slip handle - 1pc metal opening stick - 1pc metal opening stick - 1pc craft knife - 1pc curved tip tweezer - 1pc roller opening tool - 1pc 60mm extension bar - 1pc accessory box (including 2PCS PH2.5 sockets) - 1pc SIM card pin - 1pc suction cupatribut:
- Slotted Bit Size: 1.5, 2.0, 2.5, 3.0, 3.5
- Phillips bits: 1.0, 1.5, 2.0, 2.5, 3.5
- Torx Drive Size: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
- Hex bits: H1.3, H1.5, H2.0, H3.0, H4.0, H5.0
- Kyohritsu Electronic Industry Mini QI Cable 8S-ZDeskripsi:A mini QI cable that can be plugged into a 2.0mm pitch header pin or BOX plug. One side can be soldered 5mm, and can be soldered directly to the board or inserted into a breadboard.atribut:
- Cable: UL1007AWG24
- Cable Length (mm): 500
- Cable Type: 8S (Socket) -Z (5mm soldering)
- Cell Spacing (mm): 2
- Acer Laptop Aspire 3 Series A314-22 (Laptop)Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
- Orico Smart Power Bank with LED Indicatoratribut:
- Material: PC+ABS
- Input: Micro USB: 5V2A
- Output: USB-A: 5V2A*1, 5V1A*1 Total: 12 Max
- Cable: 30cm USB Data Cable
- Certification: CE/FCC/RCM/
- Dimensions (mm): 97x63x23
- Makita Angle Grinder Electronic (Gerinda Tangan)Deskripsi:Stable work and powerful grinding with electronic control! Electronic limiter, constant rotation control, soft start!atribut:
- Body Diameter (DIAmm): 80
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 253
- Current (A): 15
- Grinding Wheel Dimension, Inner Diameter (mm): 22
- Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
- Overall Length (mm): 390
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Samsung Monitor LED IPS (Layar Display)atribut:
- Panel Size (inch): 24
- Panel Type: IPS
- Panel Resolution: 1920x1080
- Aspect Ratio: 16:9
- Master Flex Micro Dispenser PumpDeskripsi:Complete microdispensing system with synchronous, reversible three-speed drive.No valves to clog or wear outLow dead volumeRotating pistons prevent clogging-ideal for pumping viscous liquids up to 500 cpFlow rate up to 60 ml/minThese FMI low-flow piston microdispensing pumps are ideal for pumping viscous liquids up to 500 cp.Microdispensers come complete with sealed hand/foot actuator.Delivery information: Includes a pump head and hand/foot actuator for coninuous or intermittent dispensing.atribut:
- Maximum Flow Rate (ml/minute): 60
- Max. Viscosity (cP): 500
- Outlet Connection (inch): 1/4 OD compression
- Width (cm): 12.7
- Repeatability (%): ±5
- Suction Lift, Wet (mm): 4572 of H₂O
- Accuracy (%): ±1
- CE Regulatory Approval: Yes
- Duty Cycle Continuous: Yes
- Flow Rate (ml/stroke): 0.1
- Height (mm): 102
- Inlet Connection (inch): 1/4 OD compression
- Length (cm): 12.7
- Maximum Pressure (psi): 20
- Maximum Temperature (°C): 100 (212°F)
- Minimum Flow Rate (ml/minute): 0 (zero)
- Power (V/Hz/A): 110 AC; 60; 0.8
- Wetted Materials: Alumina ceramic, Kynar
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Arduino Uno Rev3 Microcontroller BoardDeskripsi:Revision 3 (R3) of the Arduino UNO. Compared to the previous UNO, the IOREF pin has been added next to the RESET pin, and the SDA and SCL pins have been added next to the AREF pin. The USB interface is equipped with an ATmega16U2, which further increases sketch transfer speeds. The main chip is an AVR (ATmega328).atribut:
- Analog Input Pins: 6
- Digital I/O Pins: 14 (of which 6 provide PWM output)
- Dimensions (mm): 68.6 x 53.4
- Flash Memory (KB): 32 (ATmega328P) of which 0.5 KB used by bootloader
- FlashRAM: 16
- Micro Controller: ATmega328
- Operating Voltage (V): 7 to 12
- AS ONE Arduino Uno Arduinoatribut:
- Main Chip: ATmega 328
- Working Voltage (V): 5
- Digital I/O pin: 14 (6 PWM Output)
- Analog Input: 6
- Flash Memory: 32 KB (ATmega 328)
- Operating Voltage (V DC): 7 to 12
Daftar Harga electronic Terbaru October 2026
| GREEN CROSS Electronic Whistle | Rp829.900 |
| WATRAN Electronic Fluorescent Ballast | Rp629.900 |
| JAKEMY Anti-Drop Electronic Tool Screwdriver (Set Perkakas) | Rp249.900 |
| Makita Chip Saw | Rp469.900 |
| Kyohritsu Electronic Industry Mini QI Cable 8S-Z | Rp54.900 |
| Acer Laptop Aspire 3 Series A314-22 (Laptop) | Rp7.099.900 |
| Maspion Setrika | Rp98.900 |
| Orico Smart Power Bank with LED Indicator | Rp149.900 |
| Makita Angle Grinder Electronic (Gerinda Tangan) | Rp5.199.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lencana%2C%20Emblem%2C%20Gelang%20Lengan%20Safety/Ban%20Lengan/GREEN%20CROSS%20Electronic%20Whistle/d7P111832475-1.jpg)

/b2P103699398-1.jpg)


/81P107829289-1.jpg)


/ofP114684879-1.jpg)


/ciP111549450-1.jpg)



/94P105658328-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)