JAKEMY Anti-Drop Electronic Tool Screwdriver (Set Perkakas)

Sebelum PPN:
Rp249.900
Spesifikasi
Slotted Bit Size1.5, 2.0, 2.5, 3.0, 3.5
Phillips bits1.0, 1.5, 2.0, 2.5, 3.5
Torx Drive SizeT3, T4, T5, T6, T7, T8, T9, T10, T15, T20
Hex bitsH1.3, H1.5, H2.0, H3.0, H4.0, H5.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JAKEMY JM-8139 Multi-functional CR-V Driver Household Anti-drop Electronic Screwdriver Tool Box Set DIY Repair Tool Specifications - 30PCS 4x28mm CR-V precision bits - Slotted: 1.5 2.0 2.5 3.0 3.5 - Phillips: 1.0 1.5 2.0 2.5 3.5 - Torx: T3 T4 T5 T6 T7 T8 T9 T10 T15 T20 - Hex: H1.3 H1.5 H2.0 H3.0 H4.0 H5.0 - Pentable(star): 0.8 1.2 - U-shape: U2.6 - Triangle: 2.0 - Tri-wing: Y2.0 Accessories - 2pcs screwdrivers - Pentable (star): 0.8 - Phillips: 1.5 - 1pc non-slip handle - 1pc metal opening stick - 1pc metal opening stick - 1pc craft knife - 1pc curved tip tweezer - 1pc roller opening tool - 1pc 60mm extension bar - 1pc accessory box (including 2PCS PH2.5 sockets) - 1pc SIM card pin - 1pc suction cup
Feature
- Common used in fixing different mainstream laptops, cellphones and flux capacitiors. - Standard for carious of electronic products, well protection for the electronic parts and components.

Ulasan Produk

Tidak ada ulasan