Master Flex Micro Dispenser Pump
#Grup produk P108380680
Spesifikasi
| Maximum Flow Rate (ml/minute) | 60 |
|---|---|
| Max. Viscosity (cP) | 500 |
| Outlet Connection (inch) | 1/4 OD compression |
| Width (cm) | 12.7 |
| Repeatability (%) | ±5 |
| Suction Lift, Wet (mm) | 4572 of H₂O |
| Accuracy (%) | ±1 |
| CE Regulatory Approval | Yes |
| Duty Cycle Continuous | Yes |
| Flow Rate (ml/stroke) | 0.1 |
| Height (mm) | 102 |
| Inlet Connection (inch) | 1/4 OD compression |
| Length (cm) | 12.7 |
| Maximum Pressure (psi) | 20 |
| Maximum Temperature (°C) | 100 (212°F) |
| Minimum Flow Rate (ml/minute) | 0 (zero) |
| Power (V/Hz/A) | 110 AC; 60; 0.8 |
| Wetted Materials | Alumina ceramic, Kynar |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Complete microdispensing system with synchronous, reversible three-speed drive.
No valves to clog or wear out
Low dead volume
Rotating pistons prevent clogging-ideal for pumping viscous liquids up to 500 cp
Flow rate up to 60 ml/min
These FMI low-flow piston microdispensing pumps are ideal for pumping viscous liquids up to 500 cp.
Microdispensers come complete with sealed hand/foot actuator.
Delivery information: Includes a pump head and hand/foot actuator for coninuous or intermittent dispensing.
No valves to clog or wear out
Low dead volume
Rotating pistons prevent clogging-ideal for pumping viscous liquids up to 500 cp
Flow rate up to 60 ml/min
These FMI low-flow piston microdispensing pumps are ideal for pumping viscous liquids up to 500 cp.
Microdispensers come complete with sealed hand/foot actuator.
Delivery information: Includes a pump head and hand/foot actuator for coninuous or intermittent dispensing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
No valves to clog or wear outLow dead volume
Rotating pistons prevent clogging-ideal for pumping viscous liquids up to 500 cp
Flow rate up to 60 ml/min
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
