Makita Angle Grinder Electronic (Gerinda Tangan)

Sebelum PPN:
Rp5.999.900 - Rp6.599.900
Spesifikasi
Body Diameter (DIAmm)80
Cable Length (m)2.5
Carbon Brush Nominal Number253
Current (A)15
Grinding Wheel Dimension, Inner Diameter (mm)22
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Overall Length (mm)390
Power Consumption (W)1430
Power Input (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable work and powerful grinding with electronic control! Electronic limiter, constant rotation control, soft start!
Warning
Stable work and powerful grinding with electronic control! Electronic limiter, constant rotation control, soft start!
Feature
Stable work and powerful grinding with electronic control! Electronic limiter, constant rotation control, soft start!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait