Beli elco untuk power amplifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEIDMULLER ELCO Cableatribut:
- GTIN (EAN): 4032250000000
- Interface Connector: Conector ELCO Female
- Material: PVC
- Cable: Cable LiYCY
- Capacity wire / shield (pF/m): 300
- Capacity wire / wires (pF/m): 300
- Operating Temperature (°C): -10 to 50
- Qty (pcs): 1
- Suitable For: Digital signals
- Version: Pre-assembled cable, PAC, Pre-assembled cable, Cable LiYCY, 0.25 mm²
- Wire Cross Section (mm²): 0.25
- CELLKIT Soldering Iron (Solder)Deskripsi:Solder praktis dengan suhu panas tinggi yang banyak digunakan oleh teknisi gadget seperti telepon genggam dan konsol game, saat memperbaiki IC kecil (SMD) atau komponen lainnya. Ujung solder keramik yang mudah dibersihkan dan mudah diganti.atribut:
- Current Voltage (V): (AC) 220 ± 10%
- Output voltage (V): (AC) 24
- BULL Capacitor 2 FeetDeskripsi:Electrolytic Capasitor for Motor Starting.atribut:
- Voltage (V): 250 AC
- Taffware Kawat Timah Solder (Solder Material)Deskripsi:Produk ini merupakan kawat timah yang biasa digunakan dalam proses solder dengan cara dilelehkan, bertujuan untuk menyambungkan sebuah komponen pada peralatan elektronik, baik untuk instalasi ataupun perbaikan. Kawat timah dari Taffware ini memiliki tingkat kemurnian yang tinggi sehingga hasil solder akan lebih sempurna dan kuatatribut:
- Diameter Kawat (mm): 0,4
- Material: SN: 30%, PB: 70%, Flux: 2.0%
- LITTELFUSE UL Class J FuseDeskripsi:Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 39121608
- AC Voltage Rating (V): 600
- Body Material: Melamine
- Class: J
- Compatible Fuse Block Series: LFJ
- Fits Fuse Block Style: Nonrejection
- Visual Indication: Nonindicating
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- KRISBOW Round File Bastard (Kikir Bulat)Deskripsi:Round File 10inch/250mm Bastard
- YECOA High Viscosity Silicone Releasing Agent (Pelepas Cetakan)atribut:
- Size (ml): 420
- WURTH ELEKTRONIK Ffc Jumper Cable Wr-Ffc Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- WURTH ELEKTRONIK Wurth Elektronik Ffc Jumper Cable 200Mm, Pitch 0.5Mm 6876 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Bosch Rexroth Ball Runner Block Carbon SteelDeskripsi:Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of sixatribut:
- Ball Chain: Without Ball Chain
- Friction Coefficient (micron): 0,002-0,003
- Material (Profiled Rail Systems): Carbon steel
- Permissible Ambient Temperature (°C): -10 to 80
- Seal: SS - Standard seal
- Extech Magnetic Field Measuringatribut:
- Brand: EXTECH
- LITTLE GIANT Pump Submersible Sewage Ejector (Pompa Celup Limbah/Air Kotor)Deskripsi:These general purpose three-phase 200 to 480V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They also use three-phase power that's more efficient than one-phase power. Pumps remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. Three-phase pumps require a control panel.atribut:
- UNSPSC: 40151517
- Body Material: Cast Iron
- Cord Length (ft): 20
- Duty cycle: Continuous
- Max. Diameter Solids (inch): 2
- Maximum Liquid Temperature (°F): 140
- Motor Type: Permanent Split Capacitor
- EZREN BGA Electronic Adhesive Insulation Tape (Isolasi Elektronik)Deskripsi:Suhu Tinggi Tahan Panas Polimida Tapeatribut:
- Elongation: 0.5
- Tensile Strength (N/mm): 42/25
- Force Peel (N/mm): 26/25
- Thickness (mm): 0.06
- CELLKIT Pinset Stainless Steel BengkokDeskripsi:Terbuat dari bahan stainless steel dengan bentuk ujung bengkok yang presisi memberikan kekuatan dan ketepatan dalam mengangkat dan menjepit benda-benda kecil pada saat melakukan perbaikan / aktivitas lainnya.Terbuat dari besi anti magnet dengan baja tahan karat, dengan kekuatan yang elastis dapat diandalkan untuk menjepit. Ini dapat digunakan dengan pelarut dan pembersih lain tanpa takut korosi.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga - Perawatan kecantikanatribut:
- Material: Stainless Steel
- Packaging Dimensions (cm): 8.5x0.1x16.5
- TAKACHI ELECTRONICS ENCLOSURE Low-cost universal board PCB seriesDeskripsi:It is a low-priced board made of glass epoxy with excellent strength, heat resistance, and insulation.A universal board with double-sided through holes and a 2.54 mm pitch.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Daftar Harga elco untuk power amplifier Terbaru October 2026
| Mesin HL Electrolytic Capacitor (ELCO) (Kapasitor) | Rp7.900 |
| WEIDMULLER ELCO Cable | Rp4.599.900 |
| CELLKIT Soldering Iron (Solder) | Rp44.900 |
| BULL Capacitor 2 Feet | Rp41.900 |
| Taffware Kawat Timah Solder (Solder Material) | Rp23.900 |
| LITTELFUSE UL Class J Fuse | Rp479.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp94.900 |
| KRISBOW Round File Bastard (Kikir Bulat) | Rp25.900 |
| YECOA High Viscosity Silicone Releasing Agent (Pelepas Cetakan) | Rp2.299.900 |
| WURTH ELEKTRONIK Ffc Jumper Cable Wr-Ffc Series | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Kapasitor)/71P107170253-1.jpg)

/4hP107839161-1.jpg)

/3xP107923141-1.jpg)

/2bP101515083-3.jpg)
/95P104579329-6.jpg)




/9wP109567356-1.jpg)
/pnP108490923-1.jpg)


/5qP103709206-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)