Beli transistor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220Sis
    Mulai

    Rp559.900

    Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220Sis
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. ON SEMICONDUCTOR On Semiconductor Pnp Transistor, 40 V, 200 Ma, 3-Pin To-92
    Mulai

    Rp38.900

    ON SEMICONDUCTOR On Semiconductor Pnp Transistor, 40 V, 200 Ma, 3-Pin To-92
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. ON SEMICONDUCTOR Npn Transistor Through Hole
    Mulai

    Rp81.900

    ON SEMICONDUCTOR Npn Transistor Through Hole
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. OMRON Programmable Controller CS1/CJ1M Transistor Output Unit
    Mulai

    Rp3.899.900

    OMRON Programmable Controller CS1/CJ1M Transistor Output Unit
    Deskripsi:
    Transistor Output Units (16 Points, Sinking). No. of Circuits: 16 (8 points/common, 2 circuits).
    atribut:
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Number of Outputs: 16-point sink type
    • Current Consumption (A): 5V system: 0.17
    • Rated Voltage (V): DC12 to 24
    • External Connection: Detachable terminal block
    • Maximum Load Current (A) : 0.5 / point, 8 / unit
    • Occupied In/Out Points: Output / 1CH
  5. Fuji Electric LV Inverter Spare Part - Filter (Filter Output Inverter)
    Mulai

    Rp16.999.900

  6. Cutes Inverter CT2000 FG Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp13.999.900

    Cutes Inverter CT2000 FG Series (Inverter Drive Kecepatan Variabel)
    atribut:
    • Number of Phase: 3
    • Voltage (V): 380
    • Acceleration/Deceleration Time (s): 0 to 6000. (linear, two-step setting)
    • Display: LCD display, 7-segment LED display, frequency, current, voltage, setting value, function, indicators, fault status
    • Frequency Range (Hz): 0 to 400
    • Protection : Out of phase, low voltage, over voltage, overload, over current, over heating, subthreshold current
    • V/F Ratio: 14 patterns, or any V/F patterns
  7. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  8. Cyber Power Power Inverter (Inverter Daya)
    Mulai

    Rp3.499.900

    Cyber Power Power Inverter (Inverter Daya)
    Deskripsi:
    CyberPower CPD1200EILCD features high-efficiency conversion design and adjustable voltage range, providing reliable power supplies and longer backup to household and office appliances. Its flexible mounting design provides installation flexibility including horizontal, cabinet, and wall-mount orientations. In the event of power loss, a severe brownout or overvoltage, the inverter automatically switches over to battery power to maintain an uninterrupted power supply. If connected loads exceed the maximum capacity, overload protection activates and shuts off the power inverter.
  9. Mitsubishi Electric Connection Cable for Inverter (Kabel Inverter)
    Mulai

    Rp309.900

    Mitsubishi Electric Connection Cable for Inverter (Kabel Inverter)
    atribut:
    • Applicable Models: FREQROL-A500, E500 series
  10. ON SEMICONDUCTOR Pnp Transistor, 40 V, 600 Ma, 3-Pin To-92
    Mulai

    Rp69.900

    ON SEMICONDUCTOR Pnp Transistor, 40 V, 600 Ma, 3-Pin To-92
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Toshiba Schneider Inverter Inverter Option (Port Inverter)
    Mulai

    Rp1.199.900

    Toshiba Schneider Inverter Inverter Option (Port Inverter)
    Deskripsi:
    You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
  12. SIEMENS Inverter Control Unit CU240E-2 (Modul Kontrol Inverter)
    Mulai

    Rp4.399.900

    SIEMENS Inverter Control Unit CU240E-2 (Modul Kontrol Inverter)
    Deskripsi:
    SINAMICS G120 Control Unit Cu240E-2 E-Type Safety Integrated Sto Rs485-Interface, Uss-Protocol 6Di, 3Do, 2Ai, 2Ao, Max 1F-Di Ptc/Kty Interface Usb- And Sd/Mmc-Interface Protection Ip20 Ambient Temp 0 To +50 Deg C Without Power Module And Panel
    atribut:
    • Packaging Dimensions (mm): 93x240x68
    • Power Loss (W): 5.5
  13. OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit
    Mulai

    Rp2.699.900

    OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit
    atribut:
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Type: Transistor output unit
Daftar Harga transistor Terbaru October 2026
Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220SisRp559.900
ON SEMICONDUCTOR On Semiconductor Pnp Transistor, 40 V, 200 Ma, 3-Pin To-92Rp38.900
ON SEMICONDUCTOR Npn Transistor Through HoleRp81.900
OMRON Programmable Controller CS1/CJ1M Transistor Output UnitRp3.899.900
Fuji Electric LV Inverter Spare Part - Filter (Filter Output Inverter)Rp16.999.900
Cutes Inverter CT2000 FG Series (Inverter Drive Kecepatan Variabel)Rp13.999.900
Mitsubishi Electric Inverter FR-F700 Series (Kartu Komunikasi Inverter)Rp1.499.900
Mitsubishi Electric Inverter Option FR-A800 (Panel Kontrol Inverter)Rp1.499.900
DAYTON Control TransformerRp999.900
Mitsubishi Electric Inverter FR-A800-CRN Series Standard Structure (Inverter Crane)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)