Beli led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO LED Work Light (Lampu Kerja)
    73%
    Mulai

    Rp149.900

    TRUSCO LED Work Light (Lampu Kerja)
    atribut:
    • Specification: High brightness light-emitting diode. rainproof structure
    • Width (mm): 120
    • Height (mm): 164
    • Weight (g): 184
    • Lighting Time: 90 hours (when fully charged)
    • Purpose of Use: For working lamp. For security light.
  2. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  3. RS PRO Carbon Film Resistor RS Series (Resistor)
    Mulai

    Rp6.900

    RS PRO Carbon Film Resistor RS Series (Resistor)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  5. Chint Lampu LED T8 (Bohlam)
    39%
    Mulai

    Rp54.900

    Chint Lampu LED T8 (Bohlam)
    atribut:
    • Power (W): 18
    • Ra: 70
  6. SK (Niigata Seiki) SK Pin Gauge Set
    Mulai

    Rp2.899.900

    SK (Niigata Seiki) SK Pin Gauge Set
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. ANEX Pencil Type LED Tester for Automobil
    58%
    Mulai

    Rp99.900

    ANEX Pencil Type LED Tester for Automobil
    Deskripsi:
    -Adopted a long life LED, that can easily test the presence of car voltage.-With large alligator clip.-Does not affect electronic elements, so it is optimal for vehicle equipped with electronic circuit equipment.-Energizing Check, DC Polarity Determination
    atribut:
    • DC Voltage: 6 to 36V
    • Tip: Needle Type
  8. Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Voltage (V): 220-240
    • Product Technology: LED
    • Beam Angle (°): 180
    • Fitting: E27
    • Product Material: PC + PBT + AL
    • Rated Lifetime (hour): 10000
  9. Hannochs LED T5 Slimliner Lamp
    7%
    Mulai

    Rp46.900

    Hannochs LED T5 Slimliner Lamp
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 10
  10. NOGA Magnifying Glass Attached LED Doughnut
    Mulai

    Rp6.499.900

    NOGA Magnifying Glass Attached LED Doughnut
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
    • Magnification: 2.3 times
    • Lens size: 85mm
    • Illuminator size: 145mm
  11. Dulux V-Gloss Doff (Cat Kayu dan Besi)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    Dulux V-Gloss Doff (Cat Kayu dan Besi)
    Deskripsi:
    Dulux V-Gloss adalah cat kayu dan besi interior untuk hasil kilap sempurnaPetunjuk Pengunaan: Rol, kuas atau spray
    atribut:
    • Size (L): 0.8
    • Finishing: Doff
    • Drying Time (hour): 2-3
    • Theoretical Spread (m²/L): 12-14
  12. NOGA LED Stand
    55%
    Mulai

    Rp719.900

    NOGA LED Stand
    atribut:
    • Lens Size (mm): 85
    • Illuminator Diameter(mm): 145
    • LED Light: 17 lights
    • Magnification (times): 2.3
    • Overall Height (mm): 507
    • Power Consumption Electrical (W): 5.1
    • Power Cord Length (m): 1.9
    • Power Source (V): AC 100
    • Total Luminous Flux (Lm): 272
  13. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  14. ELECOM 3 Buttons IR LED Mouse
    54%
    Mulai

    Rp269.900

    ELECOM 3 Buttons IR LED Mouse
    Deskripsi:
    -It is an IR LED mouse that uses infrared LED with low power consumption.-It consumes less power than mouses that use BlueLED or laser, therefore it can be used for about 2.5 years without changing the batteries.-It adopts a symmetrical design that can be used for both left and right hands.
    atribut:
    • L x W x Thickness: 99.8x59x39 (mm)
    • Interface: USB
    • Resolution: 1200 count
    • Continuous Operation Time: Approx. 500 hours
    • Power Supply: AA alkaline dry battery x 1 (included)
  15. Hannochs LED Bulb Premier Lamp E27
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    Hannochs LED Bulb Premier Lamp E27
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015
    atribut:
    • Voltage (V): 110-240
    • Product Technology: LED
    • Beam Angle (°): 240
    • Fitting: E27
    • Product Material: AL + PC + PBT
    • Rated Lifetime (hour): 15000
  16. WING ACE Led Bulb New Lumine Α22W (Lampu Bohlam LED)
    Mulai

    Rp369.900

    WING ACE Led Bulb New Lumine Α22W (Lampu Bohlam LED)
    atribut:
    • Overall Length (mm): 165
    • Frequency (Hz): 50/60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): About 218
    • Color Temperature (Kelvin): About 6000
    • Bolster: E-26
    • Brightness (Lm): About 2400
    • Installation Location: For indoor use
    • LED Life (hour): About 40000
    • Light Angle (degrees): 270
    • Light Color: Daylight
    • Maximum Diameter (Φmm): About 95
    • Power Consumption Rated (W): 22
    • Power Supply Type: Power cord type
    • Rated Input Voltage (V) : 100-120
    • Types of Light Bulb: LED
  17. Meval Flashlight+Night Light 4 LED
    32%
    Mulai

    Rp24.900

    Meval Flashlight+Night Light 4 LED
    atribut:
    • Number of Lamp: LED 4
    • Current (mAh): 200
  18. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  19. Hannochs LED Spotlight PAR38 (Lampu Spotlight)
    Mulai

    Rp159.900

    Hannochs LED Spotlight PAR38 (Lampu Spotlight)
    Deskripsi:
    LED Spotlight PAR LEDSave energy up to 90% compared with regular PAR Halogen LampCan operate within 100 - 240 V.IP65Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150° C.Long Life lamp up to 30000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Power (W): 14
    • Color: Green
    • Product Technology: LED
    • Light Color: Cool Daylight or Warm White
    • Fitting: E27
    • Product Material: AL + PC + PBT
    • Voltage (V): 220
    • Waterproof: IP65
    • Rated Lifetime (hour): 20000
  20. LED LENSER Red Lenser M14X
    Mulai

    Rp3.299.900

    LED LENSER Red Lenser M14X
    Deskripsi:
    The Red Lenser M14X is an extreme model of the M14 equipped with the latest LED chips that provide the best performance. The light distribution with new characteristics is created from the lamp head colored in titanium gray. The high light performance light cone brings remarkable character illumination. When irradiating at a short distance, a uniform wide-angle beam can be used effectively. When used with focus, it cuts through the night sky with an impressive long-range beam. M14X is also equipped with functions such as smart light technology and advanced focus. Get a compact Extreme Power Package with the M14X.
    atribut:
    • Outer Diameter (mm): 47
    • Total Length (mm): 162
    • Brightness (Lm): 650
    • Maximum Lighting Time (hour): about 15 (≥1lm)
    • Power Supply: AA batteries (4 pieces) included
    • Material: Body: Aluminium
Daftar Harga led Terbaru October 2026
TRUSCO LED Work Light (Lampu Kerja)Rp149.900
GL General Lighting LED Bulb E27 (Bohlam Lampu)Rp14.900
RS PRO Carbon Film Resistor RS Series (Resistor)Rp6.900
Philips LED Bulb (Lampu Bohlam)Rp39.900
Chint Lampu LED T8 (Bohlam)Rp54.900
SK (Niigata Seiki) SK Pin Gauge SetRp2.899.900
ANEX Pencil Type LED Tester for AutomobilRp99.900
Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Rp14.900
Hannochs LED T5 Slimliner LampRp46.900
NOGA Magnifying Glass Attached LED DoughnutRp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)