Beli ec meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.899.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  2. JENCO Handheld pH/ORP Meter
    Mulai

    Rp6.699.900

    JENCO Handheld pH/ORP Meter
    Deskripsi:
    6011M Handheld pH/ORP Meter With Batteries Only by JencoThe Basis Portable Series is Jenco's latest iteration of our portable meters and represents a huge step forward for on-location water quality measurements. This series introduces Bluetooth or non-Bluetooth connectivity and a merging of the best features from our other series, which means we double down on reliability, usability and value.Accurate, Reliable Measurements :-up to 3 Point calibration (pH)->1012 Ω input impedance (pH)-Automatic or manual temperature compensation (pH)-Each and every unit is hand calibrated and QC’ed by at least 2 teams-CE, RoHS complaintImproved Usabiltiy :-Clear, large LCD-Membrane buttons with tactile feedback On-device memory storage-IP67 water-tight housing-Removable, rugged protective case-Inclined back for tabletop useOther Meters In This Series :-Single and dual parameter pH, ORP, conductivity, TDS, salinity, dissolved oxygen,optical dissolved oxygen, pH/ORP/EC, pH/ODO-Polarographic or optical DO-Bluetooth and non-Bluetooth models-With memory storage-With or without protective case
    atribut:
    • Dimensions (mm): 214x74x42; 216x80x50 (Have Jacket)
    • Temperature Range (°C): -10.0 to 120.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ± 0.3
    • Audio Feedback: All Touch Keys
    • Ambient Temperature Range (°C): 0 to 50
    • ATC Probe: Thermistor, 10k ohm (6011M); Thermistor, 30k ohm (6011EU)
    • Accuracy (pH): ±0.01
    • Auto Shut Off: 10 Minutes
    • Battery Life (hour): 800
    • Data Memory (sets): 50
    • Input Impedance (ohm): >1012
    • Power Supply (Volt): 9 (Battery)
    • Range (mV): -1999 to 1999
    • Range (pH): -2 to 16
    • Relative Humidity (%): Up to 90
    • Resolution (mV): 1
    • Resolution (pH): 0.01
    • mV Accuracy (% F.S.): ±0.1
    • pH Calibration: Up to 3 Point
  3. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp53.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  4. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp279.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  5. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. Extech ORP Meter
    Mulai

    Rp4.299.900

    Extech ORP Meter
    atribut:
    • UNSPSC: 41115603
    • Automatic Temperature Compensation: No
    • Calibration: 1 Point
    • Includes: Electrode; Four Cr2032 Batteries; Neckstrap And Instructions; Protective Sensor Cap; Sample Cup And Cap
    • ORP Accuracy (mV): ±4
    • ORP Range (mV): -999 to 999
    • Product Type: ORP Meter
    • Waterproof: Yes
  7. DKK TOA Portable ORP Meter Body + ORP Composite Electrode
    Mulai

    Rp19.999.900

    DKK TOA Portable ORP Meter Body + ORP Composite Electrode
    atribut:
    • Measurement Range: ORP/0 to ± 2000 mV, Temperature/0 to 100° C
    • Extracorporeal Dimensions (mm): 70x39x188
    • Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately)
    • Data Memory: 1500 data
    • Lead Length (m): 1
    • Battery Life Span (hour): 2000
    • Package Size (mm): 270x335x75
    • Waterproof: IP 67 (Invalid when electrode is not connected) 1 m, 30 min Immersion
  8. Kedida ORP Redox Meter
    Mulai

    Rp1.699.900

    Kedida ORP Redox Meter
    atribut:
    • Accuracy (mV): ±2
    • Dimensions (mm): 188x38 (included electrode)
    • Display: LCD, size : 20 mm x 27 mm. Consumption
    • Display (mm): LCD, size : 20x27. Consumption
    • Measurement Range (mV): ±1200
    • ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
    • Operating Humidity: Less than 80% RH
    • Operating Humidity (%): Less than 80 RH
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
  9. Horiba Compact LAQUAtwin ORP Meter
    Mulai

    Rp9.299.900

    Horiba Compact LAQUAtwin ORP Meter
    Deskripsi:
    WATER QUALITY INSTRUMENTCOMPACT "LAQUAtwin" ORP Meter
  10. Extech Exstik Waterproof ORP Meter
    Mulai

    Rp4.999.900

    Extech Exstik Waterproof ORP Meter
    atribut:
    • Battery power: 4 Eveready ECR2032 or equivalent
    • Manufacturer/Tradename: Extech Instruments RE300
    • ORP Measuring Range: -999-999 mV
    • Size (inch): 1.4 (35.6 mm)x6.8 (172.7 m)x1.6 (40.6 mm)
  11. BENKAN STUB END 304/LW S5s MSS-SP43-A BKN
    Mulai

    Rp1.699.900

    BENKAN STUB END 304/LW S5s MSS-SP43-A BKN
    atribut:
    • Material: 304/LW
    • Size (inch): 5
  12. OAKTON pH Meter
    Mulai

    Rp2.699.900

    OAKTON pH Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Display: Dual Line LCD
    • Operating Temperature Range (°F): 32 to 122
    • Temperature Accuracy (°F): ±0.9
    • Waterproof: Yes
  13. WKK Armaturen Elbow
    Mulai

    Rp49.999.900

    WKK Armaturen Elbow
    atribut:
    • Nominal Pipe Size (inch): 10
    • Schedule: SCH. 140
    • Construction: Seamless
    • Material: Stainless Steel 316L
    • Standard: ASTM A403 WP316L
    • Connection: Buttweld
  14. KYORITSU Ground Resistance Meter
    Mulai

    Rp5.499.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  15. Golden Glove Nitrile
    Rating:
    100% of 100
    (3)
    Mulai

    Rp58.900

    Golden Glove Nitrile
    atribut:
    • Type: Nitrile Examination Glove, Powder Free, Online Single Chlorinated, Non-sterile
    • Material: 100% Synthetic Nitrile Latex
    • Color: Blue
    • Design and Feature: Ambidextrous, finger textured, palm textured, beaded cuff
    • Powder: No powder lubricant added
    • Packing Style: 100 pcs gloves x 10 dispensers x 1 carton
    • Shelf Life: The gloves shall have shelf life of 5 years from the date of manufacture with the above storage condition.
    • Size Marking: The size of gloves shall be marked in the check box on every carton with black ink.
    • Storage Condition: The gloves shall maintain their properties when stored in a dry condition. Avoid direct sunlight.
  16. Liberty Karet Gelang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  17. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  18. Bante Portable Conductivity Meter
    Mulai

    Rp5.899.900

    Bante Portable Conductivity Meter
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Range (Conductivity): 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm
    • Resolution (Conductivity): 0.001, 0.01, 0.1, 1, Automatic
    • Accuracy (Conductivity) (% F.S.): ±0.5
    • Calibration Points (Conductivity): 1 to 3 points
    • Calibration Solutions (Conductivity): 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS
    • Auto-Power Off: 30 Minutes After Last key Pressed
    • Calibration Temperature Range (°C): Reading ±10
    • Cell Constant: K=0.1 / 1 / 10
    • Connector: 6-pin mini-DIN, 3.5 mm Jack Socket
    • Dimensions (mm): 170x85x30
    • Display: Custom LCD (80x60 mm)
    • Memory: Stores up to 100 Data Sets
    • Output: USB Communication Interface
    • Power Supply: 3x1.5V AA Batteries or 5V DC Power Adapter
    • Reference Temperature (°C): 20 / 25
    • Temperature Accuracy (°C): ±0.5 (±0.9°F)
    • Temperature Compensation (°C): 0 to 100 (32 to 212°F), Manual or Automatic
    • Temperature Range (°C): 0 to 105 (32 to 221°F)
    • Temperature Resolution (°C): 0.1
    • Temperature coefficient: Linear (0.0 to 10.0%/°C) / Non-linear / Pure water
Daftar Harga ec meter Terbaru March 2026
Shinwa Rules Digital pH MeterRp1.899.900
JENCO Handheld pH/ORP MeterRp6.699.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp53.900
TEKIRO Bearing Puller (Treker Bearing)Rp279.900
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
Extech ORP MeterRp4.299.900
DKK TOA Portable ORP Meter Body + ORP Composite ElectrodeRp19.999.900
Kedida ORP Redox MeterRp1.699.900
Horiba Compact LAQUAtwin ORP MeterRp9.299.900
Extech Exstik Waterproof ORP MeterRp4.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

Halaman Terkait