Beli pompa air ebara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- Ebara Pump Submersible DV Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- Ebara Pump Submersible DF Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage
- Synchronous Speed (rpm): 1500
- Ebara Submersible Pump DS Series (Pompa Celup)atribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: Sump
- Synchronous Speed (rpm): 3000
- Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)atribut:
- Power (HP): 5.5
- Power (kW): 4
- Head max (m): 52.5
- Maximum Flow Rate (L/minute): 360
- Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: River Water & Fresh Water
- Temperature (°C): 0-40
- Rotation: Counter clock wise when viewed from drive end
- Casing Material: Cast Iron
- Impeller Material: Cast Iron
- Shaft Material: Carbon Steel
- Bearing Type: Sealed Ball Bearing
- Impeller Construction: Semi Open
- Stuffing Box: Packing
- Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)Deskripsi:Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump unitIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Opening Diameter (mm): 32x25
- Operation Pattern: HPJD
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Ebara Pump (Ebara Corporation) Pump Submersible Sewage DVS Series (Pompa Celup Limbah/Air Kotor)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Frequency (Hz): 60
- Ebara Pump (Ebara Corporation) Pump Centrifugal Vortex FVD Type (Pompa Sentrifugal)Deskripsi:As it is a semi-vortex pump, it can be used with liquids containing foreign matter up to 60% of the diameter. There is no impeller locking due to rust. The motor is a low-noise, totally enclosed, external fan outdoor motor. It can be installed indoors or outdoors. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. A mechanical seal is used for the shaft seal, making maintenance easy.Transfer of liquids containing solids, wastewater, industrial water*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used for sewage or sludge.atribut:
- Frequency (Hz): 50
- Tungaloy External & Internal Turning Insert DXGU-TSDeskripsi:Double sided 55deg rhombic insert with TS chipbreakeratribut:
- Ic Diameter: 6.350
- Dimension of insert (Thickness s): 3.18
- Dia. of Insert Hole: 2.70
- Min D.O.C.: 0.30
- Max D.O.C.: 2
- Min. Turning Feed: 0.08
- Max. Turning Feed: 0.30
- Tungaloy External & Internal Turning Insert DXGU-JTSDeskripsi:Double sided 55deg rhombic insert with JTS chipbreakeratribut:
- Ic Diameter: 6.350
- Dimension of insert (Thickness s): 3.18
- Dia. of Insert Hole: 2.70
- Min D.O.C.: 0.10
- Max D.O.C.: 2
- Min. Turning Feed: 0.03
- Max. Turning Feed: 0.10
- Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)Deskripsi:We offer a series of 2-pole and 4-pole models that pursue compactness and light weight. Pump efficiency has been significantly improved by adopting impellers and casings that utilize our unique analytical technology. The standard specifications (water volume range, handling liquid temperature, maximum operating pressure) have been expanded from previous models, and high pressure specifications (special specifications) are also supported. This is a BPO (Back Pull Out) model that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. Safety is enhanced by installing a sealed coupling guard and protector on the exposed rotating body.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal PumpDeskripsi:Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Compatible with Pump Type: Straight Centrifugal
Daftar Harga pompa air ebara Terbaru October 2026
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| Ebara Pump Submersible DV Series (Pompa Celup) | Rp16.999.900 |
| Ebara Pump Submersible DF Series (Pompa Celup) | Rp37.999.900 |
| Ebara Sparepart Mechanical Seal Pump | Rp1.399.900 |
| Ebara Submersible Pump DS Series (Pompa Celup) | Rp18.999.900 |
| Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal) | Rp23.999.900 |
| Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal) | Rp16.999.900 |
| Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam) | Rp24.999.900 |
| Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal) | Rp71.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/13P107622039-1.jpg)
/owP104884896-2.jpg)
/pkP104884920-2.jpg)
/p2P104884902-2.jpg)

/pbP104884911-2.jpg)
/roP105734996-1.jpg)
/1lP107622057-1.jpg)
%20Jet%20Pump%20Deep%20Well%20HPJD%20Series%20(Pompa%20Sumur%20Dalam)/7rP114873279-1.jpg)
/bnP110226419-1.jpg)
%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
%20Pump%20Submersible%20Sewage%20DVS%20Series%20(Pompa%20Celup%20Limbah%2FAir%20Kotor)/7kP114870272-1.jpg)
%20Pump%20Centrifugal%20Vortex%20FVD%20Type%20(Pompa%20Sentrifugal)/fvP114872571-1.jpg)


%20Pump%20Centrifugal%20Single%20Suction%20Volute%20FS%20Type%20(Pompa%20Sentrifugal)/azP114872395-1.jpg)
%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)