Beli easy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hannochs SMD Frosted Easy II In Bow Round Lampatribut:
- Voltage (V): AC 220-240
- Product Technology: LED
- Rated Lifetime (hour): 15000
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- Hannochs SMD Frosted Easy Out Bow Round Lampatribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Hannochs New Signboard HFH LED (Lampu Sorot)atribut:
- Voltage (V): 165-265 AC
- Product Technology: LED
- Beam Angle (°): 120
- Color Rendering Index (CRI): >80
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 30000
- Hannochs LED Downlight Baretatribut:
- CRI: >80
- Beam Angle (°): 100
- Frequency (Hz): 50/60
- Nominal Lifetime (hour): 15,000
- Rated Voltage (V): 220 AC
- WESTWARD Welding Umbrella (Payung Las Lapangan)Deskripsi:When you need a temporary work area covered, the welding umbrella will shield you from various outdoor elements.atribut:
- Item: Welding Umbrella
- Mount Type: Folding Stand
- Maximum Temperature (°F): 150
- Protective Material: Vinyl
- Protective Material Coating: Vinyl
- Environment: Outdoor
- Includes: Plastic base with filling hole, Tilt mechanism, vinyl coated fabric.
- Opacity: Opaque
- Overall Height (ft): 9
- Pole Material: Aluminium
- Protective Material Thickness (inch): 0
- Resistance Properties: Flame Retardant
- Rib Material: Fiberglass
- Standards: NFPA 701
- Umbrella Diameter (inch): 78
- Meval LED Slim Downlight 5inch Roundatribut:
- Wattage (W): 9
- Diameter Size (inch): 5
- Type: Round
- Warranty: 2 Years
- 3M Sliding Beam AnchorDeskripsi:Mobility. It’s critical to getting the job done, just like your fall protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL) or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you.Mobility. It’s critical to getting the job done, just like your Fall Protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you. * Use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg Quick-Connect Self-Retracting Lifeline – Cable when tying off at feet. Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps / Versatile size ranges to fit a variety of beams / Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam. Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions. Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement. Lightweight Compact size and lightweight materials. Easy pad replacement Snap-in design of wear pads allows them to replaced quickly in the field. Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings. For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225. Part #2104710, Beam Width 3.5-14 in., Flange Thickness 1.25 in. Sliding Beam Anchor, Small. Part #2104715, Beam Width 12-30 in., Flange Thickness 2.5 in. Sliding Beam Anchor, Large. Part #2110815 Replacement wear pads (Small, Set of 2). Part #2110816 Replacement wear pads (Large, Set of 2).atribut:
- Color: Blue
- Anchor Hook Material: Metal
- Anchor Install Type: Reusable
- Connected Safety ID Equipped: No
- For use with: 3M DBI-SALA SecuraSpan I-Beam System
- Housing Material: Aluminium & Stainless Steel
- Housing Type: Stainless Steel, Aluminium
- Mounting Type: Reusable
- Specifications Met: OSHA 1910.140, OSHA 1926.502
- Weight Capacity (kg): 190
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- SIMON ELECTRIC RS22 LED Tracklight 2 Wiresatribut:
- Beam Angle (°): 24
- Luxmenn LED Panel Ceiling Light Outbow-Round (Lampu Panel LED)atribut:
- Voltage (V): AC 85-265
- Material: Non-Flammable Plastic
- Beam Angle (°): 120
- Lifetime (hour): ≥20000
- Hannochs TL LED LampDeskripsi:Save energy 50% more compared to the regular fluorescent bulb. Save maintenance costs. Instant ON without blinking. Environmentally friendly. No mercury and other harmful substances. No starter and ballast needed. Ultraviolet and infrared radiation FREE. More efficient light distribution because of 180° beam angle compared to the regular fluorescent light with 360° beam angle. Color Temp : Cool Daylight = 6500Katribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 18
- Voltage (V): 220-240
- Product Dimension (mm): 28x 1213
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: G13
- Fluorescent Lamp Replacement: 36W
- Lumen: 1800
- Product Material: Glass + Plastic
- Rated Lifetime (hour): 15000
Daftar Harga easy Terbaru October 2026
| Hannochs SMD Frosted Easy II In Bow Round Lamp | Rp32.900 |
| Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam) | Rp14.900 |
| Hannochs LED Bulb Premier Lamp E27 | Rp19.900 |
| Hannochs SMD Frosted Easy Out Bow Round Lamp | Rp99.900 |
| Hannochs LED Capsule Bulb Vario Lamp E27 | Rp24.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
| Hannochs New Signboard HFH LED (Lampu Sorot) | Rp70.900 |
| Hannochs LED Downlight Baret | Rp78.900 |
| WESTWARD Welding Umbrella (Payung Las Lapangan) | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/h4P105212616-3.jpg)



/a0P102086360-34.jpg)
/p0P102121900-2.jpg)
/nmP105577850-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tirai%20Pelindung%20Las/WESTWARD%20Welding%20Umbrella%20(Payung%20Las%20Lapangan)/e7P107771511-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Sliding%20Beam%20Anchor/kdP108587733-1.jpg)
/j5P105212689-1.jpg)
/eeP106159518-4.jpg)


/6pP110142241-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)