Hannochs LED Capsule Bulb Vario Lamp E27

Rating:
100% of 100
(3)
Sebelum PPN:
Rp38.900 - Rp339.900
Spesifikasi
ColorCool Daylight
Product TechnologyLED
Beam Angle (°)180
FittingE27
Product MaterialPBT + PC + AL
Rated Lifetime (hour)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.

Ulasan Produk