Beli e5cc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H
    Mulai

    Rp8.499.900

    OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H
    atribut:
    • Number of Outputs: 2
    • Type of Input: Thermocouple / RTD / Current / Voltage
    • Power Supply Voltage (V) : AC/DC24
  2. OMRON Temperature Controller (Digital Controllers) E5CC Series
    Mulai

    Rp5.199.900

    OMRON Temperature Controller (Digital Controllers) E5CC Series
    atribut:
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 15.2, SV : 7.1
    • Control Output: Linear current output / voltage output (for SSR drive)
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Pattern Setting: Digital setting with front keys
    • Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
    • Shape: DIN48x48
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Screw terminal block
    • Type of Display: 11 segment digital display and single emission display
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  3. OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)
    Mulai

    Rp4.899.900

    OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)
    atribut:
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Terminal Shape: Plugin
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  4. OMRON Tc E5CN-HR2M-500 AC100-240
    Mulai

    Rp5.899.900

    OMRON Tc E5CN-HR2M-500 AC100-240
    atribut:
    • Family Type: E5CN(H
    • Product Code: E5CN7200B
  5. OMRON Temperature Controller E5CC-C (Digital Controller)
    Mulai

    Rp6.399.900

    OMRON Temperature Controller E5CC-C (Digital Controller)
    atribut:
    • control Output Detail: Linear current output
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Control Output: SSR drive voltage / current
    • Terminal Shape: Screw terminal block type
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  6. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  7. RS PRO Pt100 Sensor Class A
    Mulai

    Rp409.900

    RS PRO Pt100 Sensor Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Non Brand Container Box 0025 (Kontainer)
    Mulai

    Rp82.900

    Non Brand Container Box 0025 (Kontainer)
    Deskripsi:
    Container Box ini dapat menjadi Wadah penyimpanan barang cair maupun padat, menyimpan hasil bumi, hasil tambak, ikan.
    atribut:
    • Dimensions (mm): 700x405x305
    • Material: Polypropylene
  9. OMRON Tc E5EC-RR2ASM-800
    Mulai

    Rp2.199.900

    OMRON Tc E5EC-RR2ASM-800
    atribut:
    • Family Type: E5EC8
    • Product Code: E5EC8004F
  10. OMRON Temperature Controller Thermac Series E5CB
    Mulai

    Rp2.599.900

    OMRON Temperature Controller Thermac Series E5CB
    Deskripsi:
    Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250ms
    atribut:
    • Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
    • Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
    • Character Height (mm): PV/16.2, SV/7.8
    • Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
    • Ambient Relative Humidity (RH): 25-85 relative humidity
    • Dimensions (mm): 48x48
    • Function: Temperature input correction, run / stop, protection function, etc.
    • Insulation Resistance (MΩ): 20 or more (at 500 VDC)
    • Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
    • Pattern Setting: Digital setting with front keys
    • Power Supply Voltage (V) : AC/DC24
    • Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
    • Type of Display: 7-segment digital display and single emission display
    • Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
  11. OMRON Temperature Controller (Digital Controller) E5EC
    Mulai

    Rp5.599.900

    OMRON Temperature Controller (Digital Controller) E5EC
    atribut:
    • Terminal: M3
    • Sensor: Thermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Sampling Cycle (ms): (Input) 50
    • Dimensions (mm): Front: 48 x 96
    • Length (mm): 60
    • Power Supply Voltage (V) : AC/DC24
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
  12. OMRON Temperature controller PID control Number of relay outputs: 1
    Mulai

    Rp16.999.900

    OMRON Temperature controller PID control Number of relay outputs: 1
    Deskripsi:
    CE E5CC Digital Temperature ControllerOmron's E5CC series temperature controllers are premium PID based controllers for a wide range of applications. They accept a variety of sensor inputs, including universal inputs, thermocouples, PTs, and analog current and voltage inputs. The E5CC series temperature controllers are available in a variety of configurations to fit exactly the requirements of your program and application, resulting in a reliable and easy-to-use system. The controller's compact 48 x 48 mm unit is an industry standard size that fits into common system units for quick and easy installation. The E5CC series features a 15.2 mm high white PV display for improved visibility in any application. The E5CC series' PID control can be set to control heating and cooling processes separately. This feature allows programming to control different systems with different response characteristics depending on the application. The auto-tuning feature of the PID control allows for quick and easy setting of initial parameters, facilitating rapid installation and commissioning. The E5CC series also features standard on/off control for more basic applications. FeaturesLarge white LCD display Character height: 15.2 mm 2-line display: PV/SV, 4-digit display 50 ms high-speed sampling Housing case with a depth of 60 mm Easy connection to PLC with communication that does not require programming Temperature controllers can be linked together using component communication Easy setup with CX-Thermo software (Windows XP, 7), no additional power supply required with USB conversion cable
  13. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  14. OMRON Temperature Controller Digital
    Mulai

    Rp3.699.900

    OMRON Temperature Controller Digital
    atribut:
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 15.2, SV : 7.1
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Length (mm): 60
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Pattern Setting: Digital setting with front keys
    • Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
    • Sensor: Thermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
    • Shape: DIN48x48
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Screw terminal block
    • Type of Display: 11 segment digital display and single emission display
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  15. IDEC Power Relay 4PDT RY4S Series (Relay Daya)
    Mulai

    Rp80.900

    IDEC Power Relay 4PDT RY4S Series (Relay Daya)
    Deskripsi:
    4PDT BLADE RELAY
    atribut:
    • Coil Voltage (VDC): 24
    • Contact Material: Silver
    • Contact Type: 4PDT
    • Current Rating (A): 3
  16. OMRON Quartz timer H5CN
    Mulai

    Rp3.299.900

    OMRON Quartz timer H5CN
    Deskripsi:
    9.999 s, 99.99 s, 999.9 s, 99 min 59 s, 99 h 59 min and wide time specification.Selectable according to the purpose such as elapsed time or remaining time display type, contact point or contactless output type. Power supply is free from AC 100 ~ 240V. DC specification also freezes 12 ~ 48V.UL, CSA overseas standards acquired.
    atribut:
    • Type of Operation: Timed operation, integration operation
    • Withstand Voltage: (Between current-carrying terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) AC2000V 50/60Hz 1min
    • Case Color: Light gray (Munsell 5Y7 / 1)
    • Dimensions (mm): 48x48
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for reset start)
    • Input Signal: Reed contact: Input by opening/shorting of contact Non-contact: Input by ON/OFF of open collector transistor
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) 100 or more (at 500 VDC megger)
    • Operating Ambient Temperature (°C): -10~+55 (no freezing)
    • Service Life: Mechanical: 10 million times or more Electrical: 100,000 times (AC250V 3A resistance load)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Type of Display: 7-segment LED (character height: 8 mm), UP lit display
    • Type of Sign: Surface mounting, embedded mounting (shared)
Daftar Harga e5cc Terbaru October 2026
OMRON Temperature Controller Digital (Pengontrol Suhu)Rp519.900
OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-HRp8.499.900
OMRON Temperature Controller (Digital Controllers) E5CC SeriesRp5.199.900
OMRON Temperature Digital Controller E5CC/E5EC SeriesRp5.899.900
OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)Rp4.899.900
OMRON Tc E5CN-HR2M-500 AC100-240Rp5.899.900
OMRON Temperature Controller E5CC-C (Digital Controller)Rp6.399.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
RS PRO Pt100 Sensor Class ARp409.900
Non Brand Container Box 0025 (Kontainer)Rp82.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)