OMRON Temperature Controller (Digital Controllers) E5CC Series

Sebelum PPN:
Rp5.199.900 - Rp9.499.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25-85 relative humidity
Applicable StandardEN 61010-1(IEC 61010-1), RCM
Character Height (mm)PV : 15.2, SV : 7.1
Control OutputLinear current output / voltage output (for SSR drive)
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
Insulation Resistance (MΩ)20 or more (DC500V applied)
MemoryNon-volatile memory (Number of writes: 1 million times)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
Pattern SettingDigital setting with front keys
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
ShapeDIN48x48
Standard[Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Terminal ShapeScrew terminal block
Type of Display11 segment digital display and single emission display
Type of InputThermocouple / resistance temperature detector / sensor / current / voltage
Type of controlON/OFF or 2 degrees of freedom PID (with auto tuning)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan