OMRON Temperature controller PID control Number of relay outputs: 1

Sebelum PPN:
Rp16.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE
E5CC Digital Temperature ControllerOmron's E5CC series temperature controllers are premium PID based controllers for a wide range of applications. They accept a variety of sensor inputs, including universal inputs, thermocouples, PTs, and analog current and voltage inputs. The E5CC series temperature controllers are available in a variety of configurations to fit exactly the requirements of your program and application, resulting in a reliable and easy-to-use system. The controller's compact 48 x 48 mm unit is an industry standard size that fits into common system units for quick and easy installation. The E5CC series features a 15.2 mm high white PV display for improved visibility in any application. The E5CC series' PID control can be set to control heating and cooling processes separately. This feature allows programming to control different systems with different response characteristics depending on the application. The auto-tuning feature of the PID control allows for quick and easy setting of initial parameters, facilitating rapid installation and commissioning. The E5CC series also features standard on/off control for more basic applications.
FeaturesLarge white LCD display Character height: 15.2 mm 2-line display: PV/SV, 4-digit display 50 ms high-speed sampling Housing case with a depth of 60 mm Easy connection to PLC with communication that does not require programming Temperature controllers can be linked together using component communication Easy setup with CX-Thermo software (Windows XP, 7), no additional power supply required with USB conversion cable
Feature
CE
E5CC Digital Temperature ControllerOmron's E5CC series temperature controllers are premium PID based controllers for a wide range of applications. They accept a variety of sensor inputs, including universal inputs, thermocouples, PTs, and analog current and voltage inputs. The E5CC series temperature controllers are available in a variety of configurations to fit exactly the requirements of your program and application, resulting in a reliable and easy-to-use system. The controller's compact 48 x 48 mm unit is an industry standard size that fits into common system units for quick and easy installation. The E5CC series features a 15.2 mm high white PV display for improved visibility in any application. The E5CC series' PID control can be set to control heating and cooling processes separately. This feature allows programming to control different systems with different response characteristics depending on the application. The auto-tuning feature of the PID control allows for quick and easy setting of initial parameters, facilitating rapid installation and commissioning. The E5CC series also features standard on/off control for more basic applications.
FeaturesLarge white LCD display Character height: 15.2 mm 2-line display: PV/SV, 4-digit display 50 ms high-speed sampling Housing case with a depth of 60 mm Easy connection to PLC with communication that does not require programming Temperature controllers can be linked together using component communication Easy setup with CX-Thermo software (Windows XP, 7), no additional power supply required with USB conversion cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait