OMRON Temperature Controller Thermac Series E5CB

Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Spesifikasi
Power ConsumptionApprox. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
Vibration Resistance (Malfunction)10 to 55Hz, 20m/s2, 3 -axis direction 10min
Character Height (mm)PV/16.2, SV/7.8
SensitivityAdjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
Ambient Relative Humidity (RH)25-85 relative humidity
Dimensions (mm)48x48
FunctionTemperature input correction, run / stop, protection function, etc.
Insulation Resistance (MΩ)20 or more (at 500 VDC)
Operating Ambient Temperature (°C)-10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
Pattern SettingDigital setting with front keys
Power Supply Voltage (V) AC/DC24
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
Type of Display7-segment digital display and single emission display
Vibration Resistance (Durability)10 to 55Hz, 20m/s2, 3 -axis direction 2h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design.
Easier to see at approximately 16mm character height.
Neck dimension 60mm, reducing the depth direction of the control panel.
Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours.
High reliability 3-year warranty Sampling cycle 250ms
Feature
E5 Achieves stable temperature control with the same control performance as the N series. In addition, adhesion mounting is possible, improving the degree of freedom of the panel.
Improvement of eye viewing at about 16 mm character height.
Reduce the down dimension of 60 mm and the depth direction of the control panel.
Simple parameter number and easy. OK with the minimum setting required for heater control. AT (Auto Tuning) immediately starts with PID control. Temperature adjustment Alarm 1 Basic model 8 Due to the 8 specifications, the number of setups is significantly reduced.
Highly reliable three-year warranty
Sampling cycle 250 ms

Ulasan Produk

Tidak ada ulasan