OMRON Quartz timer H5CN

Sebelum PPN:
Rp3.299.900
Spesifikasi
Type of OperationTimed operation, integration operation
Withstand Voltage(Between current-carrying terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) AC2000V 50/60Hz 1min
Case ColorLight gray (Munsell 5Y7 / 1)
Dimensions (mm)48x48
Influence of Voltage(Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for reset start)
Input SignalReed contact: Input by opening/shorting of contact Non-contact: Input by ON/OFF of open collector transistor
Insulation Resistance (MΩ)(Between conductive part terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) 100 or more (at 500 VDC megger)
Operating Ambient Temperature (°C)-10~+55 (no freezing)
Service LifeMechanical: 10 million times or more Electrical: 100,000 times (AC250V 3A resistance load)
Storage Temperature (°C)-25~+65 (no freezing)
Type of Display7-segment LED (character height: 8 mm), UP lit display
Type of SignSurface mounting, embedded mounting (shared)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
9.999 s, 99.99 s, 999.9 s, 99 min 59 s, 99 h 59 min and wide time specification.Selectable according to the purpose such as elapsed time or remaining time display type, contact point or contactless output type. Power supply is free from AC 100 ~ 240V. DC specification also freezes 12 ~ 48V.UL, CSA overseas standards acquired.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait