Beli door switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)Deskripsi:In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
- Autonics Safety Door Switch SFD SeriesDeskripsi:The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.atribut:
- Directing Opening Distance (mm): Min. 10
- Contact Resistance (miliΩ): Max. 50 (initial value)
- Directing Opening Force (N): Min. 80
- OMRON Door Power Switch (Screw Mounting) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) . Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Screw mounting
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- Philips SmartBright Direct Panel G2 (Lampu LED Panel)atribut:
- Input Frequency (Hz): 50 or 60
- Color: White
- Overall Height (mm): 34
- Beam Angle of Light Source (degree): 120
- CE mark: CE mark
- Cable (m): Cable 0.3 without plug
- Connection: Connection unit 2-pole
- Driver included: Yes
- Driver/power unit/transformer: PSU (Power supply unit)
- EU RoHS compliant: No
- Glow-wire test: 650/30 (Temperature 650 °C, duration 30 s)
- Number of Gear Units: 1 unit
- Protection class IEC: Safety class II (II)
- OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NHatribut:
- Allowable Operation Frequency (times/minute): Up to 30
- Ambient Relative Humidity (RH): 95 or less
- Conditional Short Circuit Current (A): 100 (EN60947-5-1)
- Contact Resistance (miliΩ): 25 or less
- Contact Spacing (mm): Minimum 2x2
- Impact Resistance Durability (m/s²): 1000 or more
- Mechanical Durability (times): 1,000,000 or more
- Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Shaft type
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Autonics Safety Door SwitchDeskripsi:Safety Door Switch, Operation key, Angle adjustableatribut:
- Angle Type: Adjustable
- Material: Operation key: stainless steel 304, base: polyamide
- Type: Operation key
- SUGATSUNE Magnetic Catch with Switchatribut:
- Attracting Force (N): 29.4
- Body Color: Black
- Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
- Height (mm): 11.2
- Included Accessories: Suction plate, back plate
- Length L (mm): 45
- Main Unit Material: Polycarbonate (PC)
- Maximum Switching Current (A): DC0.5
- Maximum Switching Power (W): 10
- Maximum Switching Voltage (V): DC100
- Type: With switch
- Type of Operation: At the time of suction plate suction: Switch ON
- OMRON Small safety, door switch D4NSDeskripsi:Next-generation safety, door switch that supports multiple contacts, saving man-hours, micro loads. In addition to the conventional 1NC / 1NO, 2NC contact configuration, we have stocked 3 contact type with 2NC / 1NO, 3NC.We also released M12 connector type, which realizes saving man-hours and makes replacement work easier.Standardized Au clad contact with high contact reliability. It corresponds to both general load and micro load.atribut:
- Allowable Operating Speed (m/s): 0.05 to 0.5
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Type: Standard type
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
- Insulation Resistance (MΩ): over 100
- Material (Head): plastic
- Mechanical Durability: 1,000,000 times or more
- Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
- Mounting Side: 4-way mounting possible (front direction at shipping)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Operating Force (N) : (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : (Ui)300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Schneider Electric Circuit Breaker Compact NSX630Fatribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX630F
- Network Frequency (Hz): 50/60
- Performance Level: F 36 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)Deskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
- OMRON Small Electromagnetic Lock/Safety Door Switch Operation KeyDeskripsi:D4SL-N series
- OMRON Safety Door Switch D4BSDeskripsi:When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)atribut:
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Rated Sealed Thermal Current: 20(EN60947-5-1)
- Allowable Operating Speed (mm/s): 0.1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class I (with ground terminal)
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
- Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
- Mechanical Durability: 1,000,000 times or more
- Mounting Side: (Head) 4 orientations available (front view at shipping)
- Operating Ambient Temperature (°C): -40 to +80 (no icing)
- Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
- Pollution Degree (Environment to Use): 3(EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
- Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
- Shock Resistance (m/s2): 1000 or more
- Shock Resistance Malfunction (m/s²): 300 or more
- OMRON Safety, door switch D4BSDeskripsi:When opening the protective door of a machine tool, etc., the contact is directly opened by a special operation key, and the control circuit is cut off. Acquired EN standard corresponding to CE marking compliance. UL, CSA certification acquired. By the direct opening operation mechanism (NC contact side only), open the switch contacts when opening the protective cover. The direct opening operation authentication of the EN standard is marked on the switch. Prevent erroneous operation and fake operation by dedicated operation keys. -40 to + 80 degree Celsius and extensive temperature specification. The protection structure of the switch box part is IP 67 certification (EN 60947-5-1)atribut:
- Ambient Relative Humidity (RH): 95 or less
- Protection Class: IP67(EN60947-5-1)
- Rated Sealed Thermal Current: 20(EN60947-5-1)
- Allowable Operating Speed (mm/s): 0.1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class I (with ground terminal)
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
- Mechanical Durability: 1,000,000 times or more
- Mounting Side: (Head) 4 orientations available (front view at shipping)
- Operating Ambient Temperature (°C): -40 to +80 (no icing)
- Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
- Pollution Degree (Environment to Use): 3(EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
- Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
- Shock Resistance (m/s2): 1000 or more
- Shock Resistance Malfunction (m/s²): 300 or more
- OMRON Compact Electromagnetic Lock/Safety Door Switch Slide Key Unit (Saklar Pintu Pengaman)Deskripsi:D4SL-N series
- Autonics Safety Switch AccessoriesDeskripsi:Safety Door Switch, Operation key, Straight, Rubber
- Autonics Safety Door Switch SFDL SeriesDeskripsi:The SFDL series safety door lock switches can detect opening and closing of doors in machines, and also keep the door locked during potentially dangerous operation. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models and the release keys are available in cross type and special types, making it easier for installation in diverse application settings.
Daftar Harga door switch Terbaru October 2026
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp219.900 |
| OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman) | Rp529.900 |
| Autonics Safety Door Switch SFD Series | Rp479.900 |
| OMRON Door Power Switch (Screw Mounting) D2D | Rp119.900 |
| Philips SmartBright Direct Panel G2 (Lampu LED Panel) | Rp659.900 |
| OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH | Rp1.199.900 |
| Autonics Safety Door Switch | Rp179.900 |
| SUGATSUNE Magnetic Catch with Switch | Rp549.900 |
| OMRON Small safety, door switch D4NS | Rp539.900 |
| Schneider Electric Circuit Breaker Compact NSX630F | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hrP102414639-2.jpg)
/otP106928893-1.jpg)

%20D2D/i8P105935656-1.jpg)
/5rP107508207-1.jpg)
%20D4NH/hjP106892631-1.jpg)




/P102126455-1.jpg)

/rqP106159998-1.jpg)


/7iP102367270-2.jpg)
/ayP106892394-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)