OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
Allowable Operation Frequency (times/minute)Up to 30
Ambient Relative Humidity (RH)95 or less
Conditional Short Circuit Current (A)100 (EN60947-5-1)
Contact Resistance (miliΩ)25 or less
Contact Spacing (mm)Minimum 2x2
Impact Resistance Durability (m/s²)1000 or more
Mechanical Durability (times)1,000,000 or more
Operating Ambient Temperature (°C)-30 to 70 (but no freezing)
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Rated Frequency (Hz)50/60
Shock Resistance Malfunction (m/s²)300 or more
Type Of ActuatorShaft type
Vibration Resistance (Malfunction)10-55Hz 0.75mm single amplitude

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait