Beli do meter portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AZ Instrument DO Meter 840 Series
    Mulai

    Rp7.699.900

    AZ Instrument DO Meter 840 Series
    Deskripsi:
    Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory FunctionApplication of 8403 AZ Dissolved Oxygen Detector: The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature. The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value. The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link. The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes. The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry. The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
    atribut:
    • DO Measuring Range: 0~19.99 (in ppm or mg/l)
    • DO Accuracy: ±1.5% F.S (in ppm or mg/l)
    • DO Resolution: 0.01 (in ppm or mg/l)
    • Barometric Pressure Resolution (mmHg/Kpa): 1/0.1
    • Barometric Pressure Adjustable Range (mmHg/Kpa): 500~1499/66.6~199.9
    • Coefficient of membrane: Adjustable
    • LCD Size (mm): (L) 44x26 (W)
    • Manual Compensation: Included
    • Operating Temperature (°C): 0~50
    • Salinity Resolution (ppt): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Temperature Measurement Range (°C): 0~50.0
    • Temperature Resolution (°C): 0.1
  2. Fenix LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  3. Milwaukee Instrument Portable Water Quality Meter Pro
    Mulai

    Rp3.999.900

    Milwaukee Instrument Portable Water Quality Meter Pro
    Deskripsi:
    The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
  4. Hanna Instruments Professional Waterproof Portable pH/ORP/ISE Meter
    Mulai

    Rp25.999.900

    Hanna Instruments Professional Waterproof Portable pH/ORP/ISE Meter
    Deskripsi:
    The HI98191 is a rugged, portable pH/ORP/ISE meter with the performance and features of a benchtop meter. This professional, waterproof meter complies with IP67 standards and measures pH, ORP, ISE, and temperature. The HI98191 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable carrying case.
    atribut:
    • Accuracy (mV): +/-0.2
    • Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
    • Battery Type/Life: 1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
    • Connectivity: Opto-isolated USB with optional HI 92000 software and micro USB cable
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
    • ISE Accuracy: +/-0.5% of reading (monovalent ions), +/-1% of reading (divalent ions)
    • ISE Calibration (ppm): up to five point Calibration, six standard solutions available (0.1, 1, 10, 100, 1000, 10000)
    • ISE Range: from 1.00 E⁻⁷ to 9.99 E¹⁰ concentration
    • ISE Resolution: 3 digits 0.01; 0.1; 1; 10 concentration
    • Range (mV): +/-2000
    • pH Electrode: HI72911B Titanium body, pH electrode with internal temperature sensor, BNC connector and 1 m (3.3' cable)
    • pH Input Impedance (ohm): 10¹²
    • pH Range: -2.0 to 20.0 pH; -2.00 to 20.00 pH; -2.000 to 20.000 pH
    • pH Resolution: 0.1 pH; 0.01 pH; 0.001 pH
  5. Hanna Instruments Galvanic DO Sensor
    Mulai

    Rp8.399.900

    Hanna Instruments Galvanic DO Sensor
    Deskripsi:
    The HI7609829-2 is a galvanic dissolved oxygen membrane sensor for use with Hanna’s HI9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS material and contains an easily replaceable membrane cap design. The membranes are constructed of HDPE and each cap easily screws onto the sensor. The HI7609829-2 sensor contains a silver cathode and zinc anode. The sensor module is color coded for easy installation and integration with the probe.Easily Replaceable Membrane CapsGalvanic DesignColor Coded Sensor
    atribut:
    • Measurement Range: 0.0 to 500.0 %; 0.00 to 50.00 mg/L
    • Junction Type/Flow Rate: membrane HDPE
    • Body Material: white top ABS
    • Tip / Shape: cat/an: Ag/Zn
    • Body Length/Overall Length (mm): 99
    • Outer Diameter (mm): 17
    • Operating Temperature Range (°C): -5 to 55
  6. Lutron Dissolved Oxygen Meter
    Mulai

    Rp10.999.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Dimensions (mm): 200x68x30
    • Cable Length (m): 4
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Data Hold: Freeze the reading value
    • Data Output: RS 232 computer serial interface
    • Display LCD (inch): 0.6
    • Display Size (mm): 51x32
    • Dissolved Oxygen (mg/L): 0 to 20
    • Memory Recall: Records Maximum and Minimum reading with recall
    • Operating Humidity (%RH): Max. 80
    • Power Current (mA): Meter only Approx. DC 4.2, Meter + DO probe Approx. DC 5.2
    • Power Off: Auto shut off saves battery life, or manual off by push button
    • Power Supply: 006P DC 9V battery ( Alkaline or Heavy duty type ).
    • Sampling Time (s): Approx. 0.8
    • Temperature (°C): 0 to 50
  7. Mettler Toledo Portable Dissolved Oxygen Meter
    Mulai

    Rp45.999.900

    Mettler Toledo Portable Dissolved Oxygen Meter
    Deskripsi:
    A portable dissolved oxygen meter with a simple design that is easy to understand. The body is waterproof and dustproof and has excellent impact resistance, making it suitable for outdoor and factory use (IP67).Measuring Range: Dissolved oxygen (accuracy) /0.01 to 99.9 mg / L (± 0.2 mg / L (0 to 15 mg / L), ± 10% (15 to 60 mg / L), saturation rate (accuracy) /0.1 to 600.0% (± 10 %), Barometric pressure (accuracy) / 500-1100mbar (± 2%), temperature accuracy) /0.0-60.0°C (± 0.2 ° C)Included Accessories:Sensor: InLab 605-ISM, electrode clip
    atribut:
    • Dimensions (mm): 70x35x222
    • Power Supply: AA batteries x 4 (included)
  8. Hanna Instruments Portable Dissolved Oxygen Meter
    Mulai

    Rp19.999.900

    Hanna Instruments Portable Dissolved Oxygen Meter
    Deskripsi:
    The HI9142 is a rugged, portable, waterproof dissolved oxygen (DO) meter designed to provide reliable measurements under harsh environmental conditions. The meter features manual calibration and an auto-off function. The HI9142 is supplied complete with polarographic probe, PTFE membrane caps, electrolyte fill solution, protective shield, and rugged carrying case.
    atribut:
    • Automatic Shut-off: After approx. 8 minutes
    • Battery Type/Life: 1.5V AA (4) / approx. 500 hours of use
    • Dimensions (mm): 196x80x60 (7.7x3.1x2.4\")
    • Dissolved Oxygen Accuracy: +/-1.5% F.S.
    • Dissolved Oxygen Calibration: Manual in 100%; Automatic in 0% DO
    • Dissolved Oxygen Measurement Type: Polarographic
    • DO Probe: HI 76407 with 4 m (13') cable (included)
    • Dissolved Oxygen Range (mg/L): 0.0 to 19.9 (ppm)
    • Dissolved Oxygen Resolution (mg/L): 0.1 (ppm)
    • Dissolved Oxygen Temperature Compensation (°C): Automatic, 0 to 50 (32 to 122 degree F)
    • Weight (g): 500 (1.1 lb.)
  9. YSI Dissolved Oxygen Meter
    Mulai

    Rp23.999.900

    YSI Dissolved Oxygen Meter
    atribut:
    • UNSPSC: 60104202
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Barometric Pressure Range (mmHg): 400 to 999.9
    • Calibration: 1 point
    • Display: Graphic LCD
    • Display Temperature Range (°C): -5 to 55
    • Dissolved Oxygen Range (mg/L): 0 to 50
    • Dissolved Oxygen Range Accuracy: ±2% or ±0.2 mg/L; 20 to 50 mg/L; ±6%; 0 to 20 mg/L
    • Dissolved Oxygen Resolution (mg/L): 0.1 or 0.01
    • Includes: Batteries; Instructions; Meter
    • Memory: 50 Data Sets
    • Operating Temperature Range (°C): -5 to 55
    • Oxygen Concentration (%): 0 to 500
    • Oxygen Concentration Accuracy: (0 to 200%) ±2% of Reading or 2% Air Saturation; (200 to 500%) ±6% of Reading
    • Oxygen Concentration Resolution (%): 0.1 or 1 Air Saturation
    • Power Source: 2 C Batteries
    • Product Type: Dissolved Oxygen Meter
    • Temperature Accuracy (°C): ±0.3
    • Temperature Compensation Range: 0 to 45
    • Temperature Resolution (°C): 0.1
    • Waterproof: Yes
  10. Hanna Instruments Chlorine, pH, ORP, and Temperature Analyzers
    Mulai

    Rp67.999.900

    Hanna Instruments Chlorine, pH, ORP, and Temperature Analyzers
    Deskripsi:
    The Hanna Instruments PCA310, PCA320, PCA330 and PCA340 series of chlorine, pH, ORP and temperature analyzers are microprocessor controlled, process analyzers which continuously monitor a sample stream for chlorine content, pH, ORP and temperature values.
    atribut:
    • Ordering Information: Each analyzer is supplied complete with: 2 pcs. reagent bottles (1 pc. indicator and 1 pc. buffer solution), 2 pcs. reagent bottle caps, 5 pcs. DPD compound powder, tubing, and instruction manual.
    • Baud Rate (bps): 1200; 2400; 4800; 9600
    • Chlorine Calibration: One point process calibration
    • Chlorine Dosing Relay (mA): proportional relay or 4-20 output
    • Chlorine Dosing Set Point (mg/L): Selectable from 0.1 to 5 (ppm)
    • Chlorine Sampling Rate: Adjustable from 3 to 90 minutes
    • Connectivity: RS485, galvanic separated
    • Dimensions (mm): 318x267x159 (12.5x10.5x6.25\")
    • Drain Connection (mm): 10 (3/8\") barb
    • Free Chlorine Accuracy (mg/L): +/- 8% or +/-0.05 whichever is greater
    • ORP Resolution (mV): (PCA330): 1
    • pH Accuracy: (PCA320, PCA330 and PCA340): +/-0.05
    • pH Dosing Set Point: selectable from 0.10 to 2.00 pH
    • pH Hysteresis Band: Selectable from 0.05 to 2.00 pH
    • pH Resolution: (PCA320, PCA330 and PCA340): 0.01 pH
  11. JENCO Handheld Polarographic Dissolved Oxygen Meter
    Mulai

    Rp8.699.900

    JENCO Handheld Polarographic Dissolved Oxygen Meter
    Deskripsi:
    9250M D.O. & Temperature Handheld Polarographic Meter with Memory & RS-232 by JencoClear LCD displays dissolved oxygen as percent air saturation or as parts per thousand simultaneously with temperature.Convenient one point calibration for dissolved oxygen. Calibration data is stored in memory and is ready for use on power up.User selectable salinity and pressure compensated dissolved oxygen readings.Work with accurate and reliable polarographic dissolved oxygen probes.Inclined back provides ideal viewing angle for benchtop use.50 memory storage of dissolved oxygen with temperature reading with memory location ID.RS-232 computer interface with software.IP65 waterproof.AC adaptor or battery power (low battery indicator).
    atribut:
    • Sensor Type: Polarographic
    • Output/Memory Storage (sets): RS232/50
    • Temperature Range (°C): -6.0 to 46.0
    • Temperature Compensation (°C): Auto -6.0 to 46.0
    • Resolution: (Dissolved O2(ppm): 0.01ppm), (Dissolved O2(%): 0.1%), (Temperature: 0.1°C)
    • Dimension (WxDxH) (mm): 83x222x71
    • Power: 115 V AC or 230V AC Adapter or 6 x 1.5 Volt AAA Batteries
    • Pressure Compensation (mBar): Manual 640 to 1100 (Default is 1013 )
    • Range: (Dissolved O2(ppm): 0.00 to 50.00ppm), (Dissolved O2(%): 0.0 to 500.0%)
    • Salinity Compensation (ppt): Manual 0.0 to 40.0 (Default is 0.0 ppt)
  12. BOQU Portable Dissolved Oxygen Meter
    Mulai

    Rp16.999.900

    BOQU Portable Dissolved Oxygen Meter
    Deskripsi:
    DOS-118A ppb level portable dissolved oxygen meter is electrochemical analyzer of polarographic measuring principle. Measurement of oxygen in the gas, can also measure the dissolved oxygen in aqueous solution. The oxygen concentration in the gas (unit%) used for the measurement of grain, fruit, herbs warehouses, tunnel, air defense and naval vessels, also used to measure the pulmonary function of the medicine, power station, metallurgy, chemical and other boiler combustion process oxygen concentration in the gas phase.
  13. LAQUAact Handled Dissolved Oxygen Meter Kit
    Mulai

    Rp33.999.900

    LAQUAact Handled Dissolved Oxygen Meter Kit
    Deskripsi:
    - DO110 meter - 9551-20D Galvanic DO probe, 2m cable - carry case
    atribut:
    • Cable Length (m): 2
  14. Lutron PH, ORP, DO, Cond, TDS Meter
    Mulai

    Rp15.999.900

    Lutron PH, ORP, DO, Cond, TDS Meter
    Deskripsi:
    LUTRON CONDUCTIVITY METER WA-2015Bench type, RS23/ USB, Data logger pH/ ORP, DO, CD/ TDS METER* Large LCD with green color backlight.* ATC ( automatic temperature compensation) .* Real time 16, 000 no. data logger.* Data hold, Record ( Max., Min.) , RS232* DC 1.5V ( UM-3, AA) x 8 PCs or DC 9V adapter in.
    atribut:
    • pH (pH): 0 to 14.00
  15. MILWAUKEE Dissolved Oxygen Meter
    Mulai

    Rp11.999.900

    MILWAUKEE Dissolved Oxygen Meter
    Deskripsi:
    DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.
    atribut:
    • Environment (%): Max RH 95
    • Membranes: 5
    • Temperature Compensation (°C): Automatic, from 0 to 30
    • Calibration: Manual on 2 Points (Zero and Slope)
    • Battery Life (hour): Approx. 70 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • O2 Accuracy (%): ±1.5 Full Scale
    • O2 Range (mg/L): 0.0 to 19.9
    • O2 Resolution (mg/L): 0.1
    • Probe: MA840 Refillable Polargraphic Probe Included
    • Probe Length (ft): MA840 has a 10 cable
Daftar Harga do meter portable Terbaru January 2026
AMTAST Portable Dissolved Oxygen MeterRp6.999.900
Lutron Dissolved Oxygen MeterRp3.399.900
AZ Instrument DO Meter 840 SeriesRp7.699.900
Fenix LED FlashlightRp449.900
Milwaukee Instrument Portable Water Quality Meter ProRp3.999.900
Hanna Instruments Professional Waterproof Portable pH/ORP/ISE MeterRp25.999.900
Apera Premium Portable Optical DO MeterRp39.999.900
Hanna Instruments Galvanic DO SensorRp8.399.900
Lutron Dissolved Oxygen MeterRp10.999.900
Extech Dissolved Oxygen MeterRp8.899.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)