Soonda Dissolved Oxygen Analyzer Meter

Sebelum PPN:
Rp3.199.900 - Rp4.599.900
Spesifikasi
ATC Automatic Temperature CompensationPowered
Altitude Compensation (m)0-3500
Auto Power Off (hour)1 (After No Operation)
BacklightSupported
Dissolved Oxygen Accuracy (%)3 (Full Scale)
Dissolved Oxygen Measurement Range (mg/L)0.0 to 30.0 (0-199.9%)
Dissolved Oxygen Resolution (mg/L)0.1
LCD Size (mm)41x50
Power SupplyAAAx4pcs (not included)
Probe Wire Length with Probe (m)Approx. 3.5
Product Size(mm)65x28x165
Record Data (transactions)manually record 99
Salinity Compensation (ppt)0-42
Soil Dissolved Oxygen Correction (%)100
Temperature Accuracy (°C)±0.5
Temperature Measurement Range (°C)0.0 to 59.0
Temperature Resolution (°C)0.1
Unit Temperature Switch°C/°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan