Mettler Toledo Portable Dissolved Oxygen Meter

Sebelum PPN:
Rp45.999.900 - Rp64.999.900
Spesifikasi
Dimensions (mm)70x35x222
Power SupplyAA batteries x 4 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A portable dissolved oxygen meter with a simple design that is easy to understand. The body is waterproof and dustproof and has excellent impact resistance, making it suitable for outdoor and factory use (IP67).

Measuring Range:
Dissolved oxygen (accuracy) /0.01 to 99.9 mg / L (± 0.2 mg / L (0 to 15 mg / L), ± 10% (15 to 60 mg / L), saturation rate (accuracy) /0.1 to 600.0% (± 10 %), Barometric pressure (accuracy) / 500-1100mbar (± 2%), temperature accuracy) /0.0-60.0°C (± 0.2 ° C)

Included Accessories:
Sensor: InLab 605-ISM, electrode clip

Feature
A simple design and easy -to -understand portable dissolved oxygen. The main unit is waterproofed and has excellent impact resistance, so it is suitable for use in outdoors and factories (IP67).

Ulasan Produk

Tidak ada ulasan