AZ Instrument DO Meter 840 Series
#Grup produk P106146772
Sebelum PPN:
Rp7.699.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| DO Measuring Range | 0~19.99 (in ppm or mg/l) |
|---|---|
| DO Accuracy | ±1.5% F.S (in ppm or mg/l) |
| DO Resolution | 0.01 (in ppm or mg/l) |
| Barometric Pressure Resolution (mmHg/Kpa) | 1/0.1 |
| Barometric Pressure Adjustable Range (mmHg/Kpa) | 500~1499/66.6~199.9 |
| Coefficient of membrane | Adjustable |
| LCD Size (mm) | (L) 44x26 (W) |
| Manual Compensation | Included |
| Operating Temperature (°C) | 0~50 |
| Salinity Resolution (ppt) | 0.1 |
| Temperature Accuracy (°C) | ±0.3 |
| Temperature Measurement Range (°C) | 0~50.0 |
| Temperature Resolution (°C) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory Function
Application of 8403 AZ Dissolved Oxygen Detector:
The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature.
The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value.
The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link.
The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes.
The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry.
The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
Application of 8403 AZ Dissolved Oxygen Detector:
The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature.
The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value.
The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link.
The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes.
The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry.
The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
Feature
8403 AZ Dissolved Oxygen Device features : - Big LCD with D.O. & Temperature value display and stability indicator.
- Easy 100% Dissolved Oxygen Value calibration.
- Dissolved oxygen sensor is the most cost effective Clark type electrode.
- 8403 DO probe does not need refill electrolyte often as galvanic electrode.
- Accurate dissolved oxygen measurement.
- Manually salinity and barometric pressure compensation.
- Stores and recalls 99 data with temperature readings.
- Real time clock for each memory data.
- USB interface + IrDA interface.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
