JENCO Handheld Polarographic Dissolved Oxygen Meter

Sebelum PPN:
Rp12.999.900 - Rp39.999.900
Spesifikasi
Sensor TypePolarographic
Output/Memory Storage (sets)RS232/50
Temperature Range (°C)-6.0 to 46.0
Temperature Compensation (°C)Auto -6.0 to 46.0
Resolution(Dissolved O2(ppm): 0.01ppm), (Dissolved O2(%): 0.1%), (Temperature: 0.1°C)
Dimension (WxDxH) (mm)83x222x71
Power115 V AC or 230V AC Adapter or 6 x 1.5 Volt AAA Batteries
Pressure Compensation (mBar)Manual 640 to 1100 (Default is 1013 )
Range(Dissolved O2(ppm): 0.00 to 50.00ppm), (Dissolved O2(%): 0.0 to 500.0%)
Salinity Compensation (ppt)Manual 0.0 to 40.0 (Default is 0.0 ppt)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
9250M D.O. & Temperature Handheld Polarographic Meter with Memory & RS-232 by Jenco

Clear LCD displays dissolved oxygen as percent air saturation or as parts per thousand simultaneously with temperature.
Convenient one point calibration for dissolved oxygen. Calibration data is stored in memory and is ready for use on power up.
User selectable salinity and pressure compensated dissolved oxygen readings.
Work with accurate and reliable polarographic dissolved oxygen probes.
Inclined back provides ideal viewing angle for benchtop use.
50 memory storage of dissolved oxygen with temperature reading with memory location ID.
RS-232 computer interface with software.
IP65 waterproof.
AC adaptor or battery power (low battery indicator).

Ulasan Produk

Tidak ada ulasan